Shop All Metal Forming Machines
Baileigh Industrial
Box and Pan Brake
Mfr # BB-4810H
Zoro # G3477236
product price: $26,999.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Not eligible for select promotions
$26,999.00
Free 30-Day Returns
Key Features
- Bending Length (In.) 48 in
- Capacity of Mild Steel (Gauge) 10
- Application Bending
- Construction Steel
- Max. Box Depth (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BB-4810H
- Zoro # G3477236
- UPC # 731325392296
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 48 in |
Max. Box Depth (In.) | 6 in |
Finger Width (In.) | 3 in, 4 in, 5 in, 6 in |
Bending Length | 48 in |
Maximum Box Depth | 6 in |
Finger Width | 3 in, 4 in, 5 in, 6 in |
Description
Sheet Metal Brake, Brake Type Box and Pan, Actuation Foot Pedal, Hand Lever, Sheet Capacity Aluminum 8 ga, Sheet Metal Capacity Mild Steel 10 ga, Sheet Metal Capacity Stainless Steel 12 ga, Bending Length 48 in, Maximum Bend Angle 135 Degrees , Voltage 220V AC, Phase Three-Phase, Current 9 A, Motor Type Electric, Angle Gauge Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6-1/2" 90T Steel Saw Blade (Vinyl/Panneling) (DW9153)
- PROTO SAE L Key, 3/8 in Tip Size, 4 1/4 in Long, 1 3/8 in Short (J46124)
- DREMEL Carbide Point (9924)
- KO-KEN Extension Bar 250mm 1/2 Sq. Drive (4760-250)
- BAILEIGH INDUSTRIAL Bead Roller (BR-18E-24)
- BAILEIGH INDUSTRIAL Bead Former (BF-035)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-18)
- BAILEIGH INDUSTRIAL Plate Roll, 60 in Bending Length, 3 Rolls (PR-514)
- BAILEIGH INDUSTRIAL Planishing Hammer (PH-24A)
- BAILEIGH INDUSTRIAL Manual Iron Worker, 2 in Bending Length, 7 in Cutting Width (SW-22M-P)
- WOODWARD FAB Step Die for Bead Roller, Steel, 1/4" (BRSD1/4S)
- Baileigh Industrial Finishing Tools