Shop All Metal Forming Machines
Baileigh Industrial
Box and Pan Brake
Mfr # BB-2416E
Zoro # G2222617
product price: $1,329.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Not eligible for select promotions
$1,329.00
Free 30-Day Returns
Key Features
- Bending Length (In.) 24 in
- Capacity of Mild Steel (Gauge) 16
- Application Bending
- Construction Steel
- Max. Box Depth (In.) 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BB-2416E
- Zoro # G2222617
- UPC # 731325392135
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 24 in |
Max. Box Depth (In.) | 1 3/16 in |
Maximum Box Depth | 1 1/8 in |
Bending Length | 24 in |
Finger Width | 1 in, 2 in, 3 in, 8 in, 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sheet Metal Brake |
Capacity of Mild Steel (Gauge) | 16 |
Application | Bending |
Construction | Steel |
Features | Comes Standard With a Counterweight Apron Lift Assist to Reduce Operator Effort, Metal Bending Box Brake Bends Up to 135 Degrees |
Includes | (5) Fingers |
Material | Steel |
Color | Blue, Gray |
Actuation + Finger Style | Hand Lever : Top Edge |
Sheet Capacity Aluminum | 12 ga |
Power Source | Manual |
Actuation | Hand Lever |
Finger Style | Top Edge |
Maximum Bend Angle | 135 Degrees |
Sheet Metal Capacity Mild Steel | 16 ga |
Angle Gauge | Yes |
Sheet Metal Capacity Stainless Steel | 20 ga |
Brake Type | Box and Pan |
Description
Sheet Metal Brake, Brake Type Box and Pan, Actuation Hand Lever, Sheet Capacity Aluminum 12 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 20 ga, Maximum Bend Angle 135 Degrees , Angle Gauge Yes, Finger Style Top Edge, Finger Width 1 in, 2 in, 3 in, 8 in, 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pipe Ring Gage, 1, 11.5 Threads (441110010)
- TEKTON 1/4" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 6.6 in. L (SRH31006)
- DRILLCO 6.0MM-1.00 SPIRAL POINT TAP - 2850 (285A060A)
- STARRETT Hacksaw Blade, Steel, 18 (RS1806-6)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-16)
- BAILEIGH INDUSTRIAL Manual Iron Worker, 2 in Bending Length, 7 in Cutting Width (SW-22M-P)
- BAILEIGH INDUSTRIAL Slip Roll, 20 ga., 12In W (SR-1220M)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-3616E)
- BAILEIGH INDUSTRIAL Planishing Hammer (PH-24A)
- BAILEIGH INDUSTRIAL Slip Roll, Steel, Sheet Metal Cap. 16 ga (SR-5016M-50)
- WOODWARD FAB English Wheel, HeavyDuty, 44" Throat Depth (WFEW44)
- Baileigh Industrial Finishing Tools