Shop All Metal Forming Machines
Baileigh Industrial
Box and Pan Brake
Mfr # BB-15722
Zoro # G3477251
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$19,699.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bending Length (In.) 157 in
- Capacity of Mild Steel (Gauge) 22
- Application Bending
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # BB-15722
- Zoro # G3477251
- UPC # 731325392128
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 157 in |
Max. Box Depth (In.) | 6 in |
Finger Width (In.) | 3 in, 4 in, 5 in, 6 in |
Maximum Box Depth | 6 in |
Finger Width | 3 in, 4 in, 5 in, 6 in |
Bending Length | 157 in |
Description
Sheet Metal Brake, Brake Type Box and Pan, Actuation Hand Lever, Sheet Capacity Aluminum 18 ga, Sheet Metal Capacity Mild Steel 22 ga, Sheet Metal Capacity Stainless Steel 26 ga, Maximum Bend Angle 135 Degrees , Angle Gauge Yes, Finger Style Top Edge, Finger Width 3 in, 4 in, 5 in, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (BL4133IM)
- FOWLER Xtra Value Plus 6"/150mm Electronic Caliper (541030060)
- FEIN Oscillating Blades, 3/8, 3-51/64In L, PK3 (63502184270)
- DEWALT Impact Clutch (DWHJHLD)
- BAILEIGH INDUSTRIAL Slip Roll, Steel, Sheet Metal Cap. 16 ga (SR-5016M-50)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-5014F)
- BAILEIGH INDUSTRIAL Plate Roll, 48 in Bending Length, 3 Rolls (PR-413)
- BAILEIGH INDUSTRIAL Bead Roller (BR-18E-24)
- BAILEIGH INDUSTRIAL Plate Roll, 60 in Bending Length, 3 Rolls (PR-514)
- BAILEIGH INDUSTRIAL Slip Roll, 20 ga., 12In W (SR-1220M)
- DAYTON Universal Bender (45J336)
- Baileigh Industrial Metal Forming Machines