Shop All Metal Forming Machines
Baileigh Industrial
Box and Pan Brake
Mfr # BB-12014H
Zoro # G3477288
product price: $30,779.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$30,779.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bending Length (In.) 120 in
- Capacity of Mild Steel (Gauge) 14
- Application Bending
- Max. Box Depth (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BB-12014H
- Zoro # G3477288
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 120 in |
Max. Box Depth (In.) | 6 in |
Finger Width (In.) | 3 in, 4 in, 5 in, 6 in |
Bending Length | 120 in |
Finger Width | 3 in, 4 in, 5 in, 6 in |
Maximum Box Depth | 6 in |
Description
Sheet Metal Brake, Brake Type Box and Pan, Actuation Foot Pedal, Hand Lever, Sheet Capacity Aluminum 10 ga, Sheet Metal Capacity Mild Steel 14 ga, Sheet Metal Capacity Stainless Steel 18 ga, Bending Length 120 in, Maximum Bend Angle 135 Degrees , Voltage 220V AC, Phase Three-Phase, Current 9 A, Motor Type Electric, Angle Gauge Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC DRILL 3/8" PISTOL 2400RPM (CP785)
- PRECISION BRAND Feeler Gauge, 0.0020x12 L, PK12 (19170)
- PROTO 3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points (J5277HAM)
- GENERAL TOOLS Circle Cutter, Steel, 3-1/4 in. L (5B)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-2416E)
- BAILEIGH INDUSTRIAL Plate Roll, 48 in Bending Length, 3 Rolls (PR-413)
- BAILEIGH INDUSTRIAL Manual Sheet Metal Punch, Steel (HP-160)
- BAILEIGH INDUSTRIAL Slip Roll, 22 ga., 36In W (SR-3622M)
- BAILEIGH INDUSTRIAL Shear/Brake/Roll, 12 in Bending Length, 12 in Cutting Width, 3 Rolls (SBR-1220)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-5014F)
- WOODWARD FAB Bead Die for Bead Roller, Rnd, Steel, 1/4" (BRRB1/4S)
- Baileigh Industrial Metal Forming Machines