Shop All Metal Forming Machines
Baileigh Industrial
Box and Pan Brake
Mfr # BB-12010H-NC
Zoro # G3477306
product price: $79,759.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$79,759.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bending Length (In.) 120 in
- Capacity of Mild Steel (Gauge) 10
- Application Box and Pan
- Max. Box Depth (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BB-12010H-NC
- Zoro # G3477306
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 120 in |
Max. Box Depth (In.) | 6 in |
Finger Width (In.) | 3 in, 4 in, 5 in, 6 in |
Bending Length | 120 in |
Maximum Box Depth | 6 in |
Finger Width | 3 in, 4 in, 5 in, 6 in |
Description
Sheet Metal Brake, Brake Type Box and Pan, Actuation Foot Pedal, Hand Lever, Sheet Capacity Aluminum 8 ga, Sheet Metal Capacity Mild Steel 10 ga, Sheet Metal Capacity Stainless Steel 12 ga, Bending Length 120 in, Maximum Bend Angle 135 Degrees , Voltage 220V AC, Phase Three-Phase, Current 15 A, Motor Type Electric, Angle Gauge Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS3102)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/4 Cut L (08565TN)
- KNIPEX Bolt Cutter, 10" Overall Length (71 31 250 SBA)
- MILWAUKEE TOOL 12 in. Pry Bar (48-22-9034)
- BAILEIGH INDUSTRIAL Bead Roller (BR-18M-24)
- BAILEIGH INDUSTRIAL Bead Roller (BR-18E-24)
- BAILEIGH INDUSTRIAL Slip Roll, 16 ga., 50In W (SR-5016E)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816E)
- BAILEIGH INDUSTRIAL Racer Brake (HBR-7222)
- BAILEIGH INDUSTRIAL Bead Roller (BR-22)
- WOODWARD FAB Step Die for Bead Roller, Steel, 1/16" (BRSD1/16S)
- Baileigh Industrial Finishing Tools