Shop All Jointers & Planers
Baileigh Industrial
Benchtop Jointer with Spiral Head, 110VAC
Mfr # IJ-833
Zoro # G704420149
product price: $1,039.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,039.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Included Fence Yes
- Fence Height 4 3/8 in
- Jointing Capacity 8 in
- Current 12 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # IJ-833
- Zoro # G704420149
- UPC # 731325485073
- Country of Origin China
- Category Jointers & Planers
Dimensions
Fence Height | 4 3/8 in |
Depth of Cut | 1/8 in |
Dust Port Diameter | 4 in |
Table Length | 51 in |
Blade Length | 8 in |
Table Width | 8 in |
Cord Length | 6 ft |
Head Diameter | 2 in |
Fence Length | 19 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Benchtop Jointer with Spiral Head |
Material | Aluminum |
Included Fence | Yes |
Jointing Capacity | 8 in |
Current | 12 A |
Kit Contents | Blade |
Cutter Speed | 12,000 RPM |
Number of Blades | 3 |
Tilting Angle | 90 Degrees to 135 Degrees |
Power Source | Corded |
Horsepower | 1.3 hp |
Cutter Type | Spiral Style Cutting Head |
Rabbeting Capacity | 1/8 in |
Jointer Type | Benchtop |
Description
Benchtop Jointer with Spiral Head, Jointer Type Benchtop, Power Source Corded, Voltage 110V, Phase Single-Phase, Current 12 A, Horsepower 1.3 hp, Jointing Capacity 8 in, Depth of Cut 1/8 in, Cutter Speed 12,000 RPM, Cutter Type Spiral Style Cutting Head, Table Length 51 in, Table Width 8 in, Kit Contents Blade, Includes Push Blocks, Tools for Rotating or Replacing The Cutter Tips, Tool Weight 49 lb, Blade Length 8 in, Cord Length 6 ft, Cuts per Minute 5,000, Dust Port Diameter 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS MAX 12" Tamper Shank (48-62-4092)
- DRILL AMERICA 2"-18 HSS Plug Hand Tap (DWTST2-18P)
- SURTEK Air blow gun 1/4" NPT (108117)
- BOSCH Jig Saw Blade Set, Carbide, T Shank, PK3 (T367XHM3)
- POWERMATIC Model Ds-20, 3Hp, 3Ph, 230V/460V (Wired (1791264)
- OLIVER MACHINERY 15 in. Planer with Helical Cutterhead 3HP 1Ph (10014.201)
- BOSCH Replacement HSS Blades, PK2 (PA1205)
- KRAFT TOOL Double End Grapevine Jointer, 1/2" x 5/8 (BL402)
- KRAFT TOOL Grapevine Jointer w/Wood Handle, 1/2 (BL401)
- TORO Battery L135 60V 2.5Ah (88625)
- MAKITA 18V LXT® Plate Joiner (XJP03Z)
- Baileigh Industrial Finishing Tools