Shop All Metal Forming Machines
Baileigh Industrial
Bead Roller
Mfr # BR-18E-24
Zoro # G2222529
product price: $1,899.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Not eligible for select promotions
$1,899.00
Free 30-Day Returns
Key Features
- Capacity of Mild Steel (Gauge) 16
- Application Beading
- Construction Steel
- Material Steel
- Includes Adjustable Depth Stop, Roll Holder, Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BR-18E-24
- Zoro # G2222529
- UPC # 731325395136
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Throat Depth | 24 in |
Adjustable Depth Stop | Yes |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bead Roller |
Capacity of Mild Steel (Gauge) | 16 |
Application | Beading |
Construction | Steel |
Material | Steel |
Includes | Adjustable Depth Stop, Roll Holder, Stand |
Color | Blue, White |
Compatible Die Type | Bead Roller |
Sheet Capacity Aluminum | 14 ga |
Sheet Metal Capacity Mild Steel | 16 ga |
Actuation | Foot Pedal |
Included Roller Dies | Spoiler |
Sheet Metal Capacity Stainless Steel | 20 ga |
Power Source | Corded |
Description
Bead Roller, Sheet Capacity Aluminum 14 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 20 ga, Throat Depth 24 in, Adjustable Depth Stop Yes, Included Roller Dies Spoiler, Actuation Foot Pedal, Application Beading, Color Blue, White, Compatible Die Type Bead Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-09)
- REED EHTP500, SEAL KIT 48181 (EHPTSK)
- DEWALT Marking Chalk, Standard, Red, 8 oz. (DWHT47048L)
- SIOUX TOOLS Force High Speed Straight Pencil Die Grinder, 18 Collet, 01 Hp, 212 CFM, 90 PSI, 70000 RPM Bare (5979A)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-16)
- BAILEIGH INDUSTRIAL Slip Roll, 20 ga., 12In W (SR-1220M)
- BAILEIGH INDUSTRIAL Bead Roller (BR-22)
- BAILEIGH INDUSTRIAL Plate Roll, 60 in Bending Length, 3 Rolls (PR-514)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-18)
- BAILEIGH INDUSTRIAL 3 in 1 Shear Brake Roll, 52 in Bending Length, 52 in Cutting Width, Min 1.70 in Rolls (SBR-5216)
- OLIVER MACHINERY Shaper 3HP 1Ph with Variable Speed (10047.001VS)
- Baileigh Industrial Finishing Tools