Shop All Metal Forming Machines
Baileigh Industrial
Bead Former
Mfr # BF-035
Zoro # G8103803
product price: $579.00
/ea
Free Shipping & Returns
$579.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Bead Rolling
- Construction Steel
- Features Hardened, Precision-Machined Internal Gears, Removable Handle Lets User Adapt a 1/4 in Square Socket, Round Bead Profile, Sheet Metal Beading Tool Mounts to Bench or Vise With the Included Blocks
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BF-035
- Zoro # G8103803
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Throat Depth | 3/8 in |
Adjustable Depth Stop | No |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bead Former |
Application | Bead Rolling |
Construction | Steel |
Features | Hardened, Precision-Machined Internal Gears, Removable Handle Lets User Adapt a 1/4 in Square Socket, Round Bead Profile, Sheet Metal Beading Tool Mounts to Bench or Vise With the Included Blocks |
Material | Steel |
Color | Black |
Actuation | Hand Crank |
Included Roller Dies | 1/8 in Round |
Sheet Metal Capacity Mild Steel | 20 ga |
Power Source | Manual |
Description
Bead Former, Sheet Metal Capacity Mild Steel 20 ga, Throat Depth 3/8 in, Adjustable Depth Stop No, Included Roller Dies 1/8 in Round, Actuation Hand Crank, Application Bead Rolling, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT PLIER 6"" L NOSE DIAMOND (6546CVSMLN)
- HHIP W0803B Shim (2100-0803)
- OCHSENKOPF Tong (OX 52-0000)
- MITUTOYO Can Seam Micrometer, 0 to 1/2" Range (147-201)
- BAILEIGH INDUSTRIAL Plate Roll, 60 in Bending Length, 3 Rolls (PR-514)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-5014F)
- BAILEIGH INDUSTRIAL Bead Roller (BR-18E-24)
- BAILEIGH INDUSTRIAL Press Brake (BP-22413CNC)
- BAILEIGH INDUSTRIAL Foot Operated Shrinker/stretcher, 16 Ga. (MSS-16F)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816E)
- WOODWARD FAB Manual Bead Roller Kit, 24" D (WFBR24M)
- Baileigh Industrial Metal Forming Machines