Shop All Vertical & Horizontal Band Saws
Baileigh Industrial
Band Saw, Vertical, 220V
Mfr # BSV-20VS-V2
Zoro # G306376493
product price: $9,745.00
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$9,745.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Band Saw Type Vertical
- Voltage 220V
- HP 2 hp
- Max. Blade Length 168 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BSV-20VS-V2
- Zoro # G306376493
- UPC # 662755435843
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 168 1/8 in |
Min. Blade Width | 1/8 in |
Table Dimensions | 21 5/8 in x 23 5/8 in |
Max. Blade Width | 5/8 in |
Overall Width | 29 1/8 in |
Throat Depth - Vertical | 19 5/8 in |
Overall Height | 77 5/32 in |
Min. Blade Length | 158 1/4 in |
Blade Length | 13 ft 2 in to 14 ft |
Description
Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 220V, Phase 1, Rectangular Cutting Capacity - Horizontal 19 5/8 in, Throat Depth - Vertical 19 5/8 in, Round Cutting Capacity - Horizontal 12 5/8 in, SFPM Range 70-1700 SFPM, Miter Angle Range 15 Degrees Left to 45 Degrees Right, Number of Speed Settings Variable, Material Application Metal, Plastic, Wood, Blade Length 13 ft 2 in to 14 ft, Max. Blade Width 5/8 in, Min. Blade Width 1/8 in, Blade Thickness 0.25 in, Hz 60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 6in Clamp, C, 6900 PSI, Steel, Gray (TCCC066900HD)
- WESTWARD Tool Organizer, Sockets, 1/4 Dr, Red, Mag. (5NNE3)
- DEWALT 5/32" Rotary Masonry Bit (DW2572)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC Let-I (C23107)
- BAILEIGH INDUSTRIAL Band Saw, 15" x 24" Rectangle, 18" Round, 18 in Square, 220V AC V, 5 hp HP (BS-24SA-DM)
- BAILEIGH INDUSTRIAL Band Saw, 13" x 5/8" Rectangle, 13" Round, 13 in x 5/8 in Square, 110V AC V, 1.5 hp HP (WBS-14-S)
- BAILEIGH INDUSTRIAL Band Saw, 5-1/2" x 6" Rectangle, 5" Round, 5 in Square, 110V AC V, 0.75 hp HP (BS-128M)
- BAILEIGH INDUSTRIAL Band Saw, 8" x 8" Rectangle, 7" Round, 7 in Square, 110V AC V, 1.5 hp HP (BS-210M)
- BAILEIGH INDUSTRIAL Horizontal Band Saw, Continuous Speed (BS-127P-1.0)
- BAILEIGH INDUSTRIAL Band Saw, 8" x 13" Rectangle, 8-3/4" Round, 8.75 in Square, 220V AC V, 1.5 hp HP (BS-916M)
- DOALL Vertical Contour Band Saw (2013-V3)
- Baileigh Industrial Vertical & Horizontal Band Saws