Shop All Vertical & Horizontal Band Saws
This Product is Discontinued
Baileigh Industrial
Band Saw, 5-1/2" x 5-1/2" Rectangle, 5" Round, 5" Square, 110VAC V, 1/2 HP (Discontinued)
Mfr # BS-127P
Zoro # G8280982
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 5-1/2" x 5-1/2"
- Cutting Capacity Round 5"
- Cutting Capacity Square 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # BS-127P
- Zoro # G8280982
- UPC # 607885860707
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 56-1/2" |
Max. Blade Width | 1/2" |
Blade Length | 56 3/4 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 110V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 5 5/16 in x 5 in, 3 in x 6 3/4 in, 1 11/16 in x 2 15/16 in, Round Cutting Capacity - Horizontal 5 in, SFPM Range 75 to 246, Miter Angle Range 0 Degrees to 60 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 56 3/4 in, Max. Blade Width 1/2 in, Cutting Capacity Square 5 in, Blade Thickness 0.025 in, Hz 60, HP 1/2, Includes Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.