Shop All Vertical & Horizontal Band Saws
Baileigh Industrial
Band Saw, 21" x 5/8" Rectangle, 21" Round, 21 in Square, 220V AC V, 5 hp HP
Mfr # WBS-22
Zoro # G3464295
product price: $6,663.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Not eligible for select promotions
$6,663.00
Free 30-Day Returns
Key Features
- Band Saw Type Vertical
- Cutting Capacity Rectangle 21" x 5/8"
- Cutting Capacity Round 21"
- Cutting Capacity Square 21 in
- Voltage 220V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # WBS-22
- Zoro # G3464295
- UPC # 731325420494
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 172 in |
Min. Blade Width | 1/4 in |
Blade Wheels Dia. | 22 in |
Overall Depth | 54 in |
Max. Blade Width | 1 1/2 in |
Table Dimensions | 30 in x 22 3/4 in |
Min. Blade Length | 171 1/4 in |
Overall Width | 36 in |
Overall Height | 84 in |
Blade Length | 14 ft 6 in |
Throat Depth - Vertical | 21 5/8 in |
Description
Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 220V AC, Phase 1, Throat Depth - Vertical 21 5/8 in, Round Cutting Capacity - Horizontal 21 in, SFPM Range 4,900 SFPM, Miter Angle Range 0 Degrees to 45 Degrees , Number of Speed Settings 1, Material Application Wood, Blade Length 14 ft 6 in, Max. Blade Width 1 1/2 in, Min. Blade Width 1/4 in, Cutting Capacity Square 21 in, Power Source Corded, Blade Thickness 0.125 in, Blade Wheels Dia. 22 in, Amps AC 28.0 A, Hz 60 Hz, HP 5 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL V-Notch Stripper W/Spring (45-101)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Narrow Crown Stapler Kit (DCN681D1)
- IRWIN Locking Clamp Set, 9", 4-1/2" Cap., 2 Pc. (45619)
- ASTRO PNEUMATIC SET NANO IMP SKT 19PC 3/8 DR 6-24MM (AO78319)
- BAILEIGH INDUSTRIAL Band Saw, 13" x 5/8" Rectangle, 13" Round, 13 in x 5/8 in Square, 110V AC V, 1.5 hp HP (WBS-14-S)
- BAILEIGH INDUSTRIAL Band Saw, 7" x 10-13/64" Rectangle, 7" Round, 7 in Square, 110/220V AC V, 1 hp HP (BS-712M)
- BAILEIGH INDUSTRIAL Band Saw, 8" x 8" Rectangle, 7" Round, 7 in Square, 110V AC V, 1.5 hp HP (BS-210M)
- BAILEIGH INDUSTRIAL Horizontal Band Saw, Continuous Speed (BS-127P-1.0)
- BAILEIGH INDUSTRIAL Band Saw, 5-1/2" x 6" Rectangle, 5" Round, 5 in Square, 110V AC V, 0.75 hp HP (BS-128M)
- BAILEIGH INDUSTRIAL Band Saw, 8" x 13" Rectangle, 8-3/4" Round, 8.75 in Square, 220V AC V, 1.5 hp HP (BS-916M)
- DOALL Semi-Automatic, Dual Miter Band Saw (DS-280M)
- Baileigh Industrial Power Saws