Shop All Arbor Presses
Baileigh Industrial
Arbor Press, 1-1/2In, 3Ton
Mfr # AP-3R
Zoro # G3477349
product price: $678.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Not eligible for select promotions
$678.99
Free 30-Day Returns
Key Features
- Force in Tons 3 ton
- Swing (In.) 10 in
- Table Work Surface (In.) 38141 in
- Anvil Dia. Work Area (In.) 1 1/2 in
- Range of Slot Widths (In.) 7/8 to 2-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # AP-3R
- Zoro # G3477349
- UPC # 731325391299
- Country of Origin China
- Category Arbor Presses
Dimensions
Anvil Dia. Work Area (In.) | 1 1/2 in |
Range of Slot Widths (In.) | 7/8 to 2-1/8 in |
Height (In.) | 25 in |
Max. Work Height (In.) | 11 in |
Details
Promotion Restriction | Not eligible for promotion |
Force in Tons | 3 ton |
Swing (In.) | 10 in |
Table Work Surface (In.) | 38141 in |
Force Range (Lbs.) | 6720 lb |
Item | Arbor Press |
Includes | 4-Position Die Plate |
Features | Ratcheting Action, Square Arem for Greater Strength |
Construction | Cast iron |
Description
When you need to work on heavy-duty projects, the BAILEIGH INDUSTRIAL AP-3R Arbor Press is the tool for the job. It can handle a maximum force of 3 tons and has an anvil diameter of 1 1/2 in. The cast iron construction makes this arbor press strong and durable. The square arem provides greater strength than regular flat arems. This model has a ratcheting action that allows you to adjust parts without having to reposition the wrench. With its 10 in swing, it can accommodate large pieces of metal with ease. Equip yourself with this BAILEIGH INDUSTRIAL AP-3R Arbor Press for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 2-6" 0.0005" Precision Dial Bore Gage (5512-6130)
- DIABLO 6" L x Fire Rescue Cutting Reciprocating Saw Blade (DS0614WBF200)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 3/32 (57206)
- BASCO Socket Wrench For 2" And 3/4" Plugs (RWS)
- BAILEIGH INDUSTRIAL Arbor Press, 2In, 5Tons (AP-5)
- PALMGREN Arbor Press, 1/2 Ton (9661051)
- JET 333610 AP1-M, 1-Ton Arbor Press (333610-JET)
- H & H INDUSTRIAL PRODUCTS 1/2 Ton Pro-Series Arbor Press (8600-1130)
- ENERPAC A310, 10 Ton, Arbor Hydraulic Press (A310)
- DAKE Arbor Press, 1 Tons (901004)
- H & H INDUSTRIAL PRODUCTS 3 Ton Pro-Series Arbor Press (8600-1133)
- Baileigh Industrial Vises & Presses