Shop All Arbors
Baileigh Industrial
Arbor, Cast Iron Frame, 13"W, 2 3/4"H
Mfr # AP-5
Zoro # G710040157
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,319.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Construction Cast Iron Frame
- Features Adjustable Ram Cap, Adjustable Single Leverage Handle, Pedestal or Bench Mounted
- Includes Removable Anvil
- Table Work Surface (In.) 17 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # AP-5
- Zoro # G710040157
- Country of Origin China
- Category Arbors
Dimensions
Height (In.) | 2 3/4 in |
Ram Dimensions (In.) | 2 x 2 in |
Ram Hole Dia. x Depth (In.) | 1/2 in |
Base Size (In.) | 9 7/8 x 26 |
Depth (In.) | 27 in |
Max. Work Height (In.) | 15 3/4 in |
Width (In.) | 13 in |
Anvil Dia. Work Area (In.) | 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Arbor |
Construction | Cast Iron Frame |
Features | Adjustable Ram Cap, Adjustable Single Leverage Handle, Pedestal or Bench Mounted |
Includes | Removable Anvil |
Table Work Surface (In.) | 17 In |
Swing (In.) | 17 in |
Force in Tons | 5 3/5 ton |
Force Range (Lbs.) | 5 Ton |
Description
Arbor, Force in Tons 5 3/5 ton, Force Range (Lbs.) 5 Ton, Swing (In.) 17 in, Table Work Surface (In.) 17 In, Anvil Dia. Work Area (In.) 17 in, Range of Slot Widths (In.) Not Applicable, Max. Work Height (In.) 15 3/4 in, Ram Dimensions (In.) 2 x 2 in, Ram Hole Dia. x Depth (In.) 1/2 in, Max. Air Pressure (PSI) Not Applicable, Air Inlet NPT (In.) Not Applicable, Min. Hose (In.) Not Applicable, Piston Bore (In.) Not Applicable, Piston Stroke (In.) Not Applicable, Height (In.) 2 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 5/16 in Round (S-48)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/4-E (78600)
- METABO Bare Tool Grinder, 18V DC, 6 in Wheel Dia. (KNS 18 LTX 150 BARE)
- PROTO Satin Flare-Nut Wrench 3/8" x 7/16" - 12 Point (J3764T)
- DEWALT Hole Saw Arbors (DAH9124PBM)
- DRILL AMERICA R8 Shank #33 Jacobs Taper Chuck Arbor (DEWA0833)
- TECHNIKS CAT Facemill Arbors, Taper CAT40 (22717-4)
- HOUGEN Replacment pilots for 11012 Arbor (11084)
- REICHEL Arbor, 3 Morse Taper Arbor x 3 Jacobs Ta (3MT3)
- TAPMATIC Arbor, 0.500 In., 3/8-24 (25037)
- WEILER Drive Mandrel Kit for Nylox Miniature Disc Brushes 1/2" Stem (89029)
- Baileigh Industrial Arbors