Shop All Arbors
Baileigh Industrial
Arbor, Cast Iron Frame, 10"W, 16 1/4" H
Mfr # AP-2
Zoro # G410040181
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Slideway Allows for Adjustment of Tension and Gap
- Construction Cast Iron Frame
- Includes Removable Anvil
- Force Range (Lbs.) 2 Ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # AP-2
- Zoro # G410040181
- Country of Origin China
- Category Arbors
Dimensions
Ram Hole Dia. x Depth (In.) | 1/2 in |
Base Size (In.) | 6 3/8 x 15 3/4 |
Anvil Dia. Work Area (In.) | 10 3/4 in |
Width (In.) | 10 in |
Depth (In.) | 15 3/4 in |
Height (In.) | 16 1/4 in |
Ram Dimensions (In.) | 1/2 in |
Max. Work Height (In.) | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Arbor |
Features | Slideway Allows for Adjustment of Tension and Gap |
Construction | Cast Iron Frame |
Includes | Removable Anvil |
Force Range (Lbs.) | 2 Ton |
Table Work Surface (In.) | 7 1/2 in |
Force in Tons | 2 ton |
Swing (In.) | 10 3/4 in |
Description
Arbor, Force in Tons 2 ton, Force Range (Lbs.) 2 Ton, Swing (In.) 10 3/4 in, Table Work Surface (In.) 7 1/2 in, Anvil Dia. Work Area (In.) 10 3/4 in, Range of Slot Widths (In.) Not Applicable, Max. Work Height (In.) 9 in, Ram Dimensions (In.) 1/2 in, Ram Hole Dia. x Depth (In.) 1/2 in, Max. Air Pressure (PSI) Not Applicable, Air Inlet NPT (In.) Not Applicable, Min. Hose (In.) Not Applicable, Piston Bore (In.) Not Applicable, Piston Stroke (In.) Not Applicable, Height (In.) 16 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Spring, Steel, B/O, 1-8, PK2 (52013)
- IRWIN TAP BOTTOM 5/16""-24NF CD (1791177)
- CRAFTSMAN I-Beam Level, 48 (CMHT82345)
- LEICA LINO Adapter, Magnetic, Thread 5/8", Plastic (TWIST 360)
- DRILL AMERICA 1" Straight Shank #33 Jacobs Taper Chuck Arbor (DEWA4333)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- PARLEC Stub Arbor, CAT 40, Style 2, 2.120 In. (C40-15SA400)
- PFERD 42066 Cartridge Roll Drive Arbor, 1/4in Pilot Diameter 1-1/2in Length, 1/4in Shank (42066-PFERD)
- BAHCO Bahco Arbor, 7/16" Hex Shank (3834-ARBR-11152)
- LYNDEX-NIKKEN Shell Mill Holder, HSK63, 1in Dia, 0.669inL (HSK63A-SM1000-3.00)
- TAPMATIC Arbor, CAT 40, CAT 40, 1 In. Bore (23951)
- Baileigh Industrial Arbors