Shop All Arbors
Baileigh Industrial
Arbor, Cast Iron Frame, 10 1/4"W, 18 1/8"H
Mfr # AP-3
Zoro # G410040143
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Slideway Allows for Adjustment of Tension and Gap
- Construction Cast Iron Frame
- Includes Removable Anvil
- Ram Hole Dia. x Depth (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # AP-3
- Zoro # G410040143
- Country of Origin China
- Category Arbors
Dimensions
Ram Hole Dia. x Depth (In.) | 1/2 in |
Ram Dimensions (In.) | 1/2 in |
Anvil Dia. Work Area (In.) | 11 3/8 in |
Base Size (In.) | 8 1/2 x 18 |
Depth (In.) | 18 1/8 in |
Height (In.) | 18 1/8 in |
Width (In.) | 10 1/4 in |
Max. Work Height (In.) | 12 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Arbor |
Features | Slideway Allows for Adjustment of Tension and Gap |
Construction | Cast Iron Frame |
Includes | Removable Anvil |
Swing (In.) | 11 3/8 in |
Table Work Surface (In.) | 11 1/2 in |
Force Range (Lbs.) | 3 Ton |
Force in Tons | 3 ton |
Description
Arbor, Force in Tons 3 ton, Force Range (Lbs.) 3 Ton, Swing (In.) 11 3/8 in, Table Work Surface (In.) 11 1/2 in, Anvil Dia. Work Area (In.) 11 3/8 in, Range of Slot Widths (In.) Not Applicable, Max. Work Height (In.) 12 1/2 in, Ram Dimensions (In.) 1/2 in, Ram Hole Dia. x Depth (In.) 1/2 in, Max. Air Pressure (PSI) Not Applicable, Air Inlet NPT (In.) Not Applicable, Min. Hose (In.) Not Applicable, Piston Bore (In.) Not Applicable, Piston Stroke (In.) Not Applicable, Height (In.) 18 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type W Crimping Die, 2/0 - 3/0 AWG (W247)
- KNIPEX CoBolt High Leverage Compact Bolt Cutter (71 02 200 SBA)
- PROTO 1/2 in Drive, 1-1/8" Triple Square SAE Socket, 12 Points (J5436)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D91)
- ONSRUD Trim/Slotting Saw, Hard, 20 TPI, 4 In (70-168)
- HOUGEN Arbor for RotaCut Hole Cutters Pilot Pin (11088)
- STM JT6 MT3 Drill Chuck Arbor (326916)
- JACOBS AO802 Arbor Bridgeport Taper/2JT (7339N)
- DRILL AMERICA 2MT Taper Shank # Jacobs Taper Chuck Arbor (DEWA0202)
- PARLEC Stub Arbor, BT 40, Style 2, 1.750 In. (B40-10SA400)
- STM 12 Slitting Saw Arbor (400150)
- Baileigh Industrial Arbors