Shop All Metal Forming Machines
Baileigh Industrial
Angle Roll Bender, 4 In
Mfr # R-M55
Zoro # G2248340
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Not eligible for select promotions
$8,065.99
Free 30-Day Returns
Key Features
- Application For Roll Bending
- Construction Steel
- Features Accepts Optional Rolls (Available from Baileigh) to Bend a Variety of Profiles Like Tubing, Pipe, Angle Iron and Much More., Baileigh Backs this Tubing Roller with a 1-Year Warranty as Well as Lifetime Technical Support by Phone., Easy-To-Read Scale Indicates Top Roll Position, Helping You Easily Make Repeatable Bends for Production Runs., Foot Pedal Controls Let You Conveniently Stop and Start the Bender., Includes Segment Rolls and Lateral Roll Guides to Keep Material from Twisting., Large Ratchet Offers Extra Leverage for Manual Control of Top Roll Position., Manual Top-Shaft Machine with 2 Driven Rolls (3 Rolls Total)., Maximum Capacity of 2.75 in Round Tubing and 2 in Schedule 40 Pipe., Requires Just 220 Volts of Single-Phase Power and will Work in any Fabrication Shop or Even Out on Job Sites., Variable-Speed Inverter Allows You to Finetune the Rolling Speed for a Given Material., You can Operate the R-M55 in Vertical Mode, for Small Rolling Projects, or in Horizontal Mode, for Large Rolling Projects
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # R-M55
- Zoro # G2248340
- Country of Origin Portugal
- Category Metal Forming Machines
Details
Promotion Restriction | Not eligible for promotion |
Item | Angle Roll Bender |
Application | For Roll Bending |
Construction | Steel |
Features | Accepts Optional Rolls (Available from Baileigh) to Bend a Variety of Profiles Like Tubing, Pipe, Angle Iron and Much More., Baileigh Backs this Tubing Roller with a 1-Year Warranty as Well as Lifetime Technical Support by Phone., Easy-To-Read Scale Indicates Top Roll Position, Helping You Easily Make Repeatable Bends for Production Runs., Foot Pedal Controls Let You Conveniently Stop and Start the Bender., Includes Segment Rolls and Lateral Roll Guides to Keep Material from Twisting., Large Ratchet Offers Extra Leverage for Manual Control of Top Roll Position., Manual Top-Shaft Machine with 2 Driven Rolls (3 Rolls Total)., Maximum Capacity of 2.75 in Round Tubing and 2 in Schedule 40 Pipe., Requires Just 220 Volts of Single-Phase Power and will Work in any Fabrication Shop or Even Out on Job Sites., Variable-Speed Inverter Allows You to Finetune the Rolling Speed for a Given Material., You can Operate the R-M55 in Vertical Mode, for Small Rolling Projects, or in Horizontal Mode, for Large Rolling Projects |
Material | Steel |
Description
Angle Roll Bender
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-621)
- REGAL CUTTING TOOLS 5/16-24 H3 4 Flt. Plug STI Hand Tap (007069AS)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 7.00mm (45865)
- IRWIN DRILL BIT 5/16""LEFT HAND (1789225)
- BAILEIGH INDUSTRIAL Plate Roll, 60 in Bending Length, 3 Rolls (PR-514)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-18)
- BAILEIGH INDUSTRIAL Bead Former (BF-035)
- BAILEIGH INDUSTRIAL Manual Iron Worker, 2 in Bending Length, 7 in Cutting Width (SW-22M-P)
- BAILEIGH INDUSTRIAL Bead Roller (BR-22)
- BAILEIGH INDUSTRIAL Bead Roller (BR-18E-24)
- WOODWARD FAB Power Bead Roller, 24" D, 110V (WFBR24P)
- Baileigh Industrial Finishing Tools