Shop All Air Hammers
Baileigh Industrial
Air Planishing Hammer, 120 psi, 44 in. L
Mfr # BA9-MEPH36A
Zoro # G3464627
product price: $5,069.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,069.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blows per Minute 3200
- Max. Force 120 psi
- Capacity of Mild Steel 16 ga
- Throat Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BA9-MEPH36A
- Zoro # G3464627
- Country of Origin United States
- Category Air Hammers
Dimensions
Throat Depth | 36 in |
Die Size | 2 in Radius |
Overall Length | 44 in |
Frame Tube Size | 2 in |
Overall Height | 60 in |
Overall Width | 28 in |
Air Inlet Size | NPT |
Adjustable Depth Stop | No |
Hammer Die Size | 2 in, 3 in, 6 in, 8 in, 12 in, 24 in |
Description
Planishing Hammer, Sheet Metal Capacity Aluminum 14 ga, Sheet Metal Capacity Steel 16 ga, Throat Depth 36 in, Hammer Mode Non-Rigid, Speed Setting Variable Speed, Maximum Blows per Minute 3,200 bpm, Adjustable Depth Stop No, Anvil Die Type Radius, Hammer Die Type Flat, Radius, Phase 1, Air Inlet Size NPT, Air Inlet Type 1/2 in NPT Male, Air Inlet Gender 1/2 in, Air Inlet Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS 350-Watt Compact Corded Heat Gun (GHG350)
- PROTO 3/4 in Drive Impact Socket 1 5/16 in Size, Standard Socket, black oxide (J07521T)
- PROTO 4 oz. Ball Peen Hammer, 11" Wood Handle (J1304PD)
- KLEIN TOOLS Replacement Blade, Cu/Al Cutting Head (BAT207T16)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.52 in, Bore Diameter 1.14 in - 1750 BPM (CP9363-3H)
- SPEEDAIRE Air Hammer, 2.8 Avg CFM, 3-1/2 In Stroke (21AC13)
- ST LOUIS PNEUMATIC Heavy Duty Hammer with Retainer and Chisel (SLP-85300K)
- SUNEX ® Tools Heavy Duty Long Barrel Air Hammer (SX243)
- INGERSOLL-RAND Air Hammer Kit, 5000BPM, 1-5/8 in. Stroke (115K)
- OLD FORGE Pneumatic Hammer, Steel, 6" (1987)
- AMERICAN PNEUMATIC TOOLS M43R Chipping Hammer, 4 Bolt 3in. x .680in. Round with Bolt-on Ball-type Retainer no spring needed (18850-06)
- Baileigh Industrial Air Hammers