Shop All Metal Fabrication Machine Accessories
Baileigh Industrial
Abrasive Tube/Pipe Notcher, 3/4 - 3 In
Mfr # BA9-TN400
Zoro # G3498769
product price: $5,889.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Not eligible for select promotions
$5,889.00
Free 30-Day Returns
Key Features
- Application Notcher
- Includes 1-1/4 in Pipe Size Mandrel
- Function Abrasive Tube and Pipe Notcher, 3/4 in to 3 in Capacity
- Overall Height 48 in
- Features 79 in x 4 in Belt Spins at a Speed of 5,420 Feet per Minute, Pivoted Control Lever, Quick-Change Tooling System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BA9-TN400
- Zoro # G3498769
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Overall Height | 48 in |
Overall Width | 44 in |
Maximum Compatible Pipe Size | 2 in |
Maximum Notch Diameter | 2 in |
Minimum Compatible Pipe Size | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tube Notcher |
Application | Notcher |
Includes | 1-1/4 in Pipe Size Mandrel |
Function | Abrasive Tube and Pipe Notcher, 3/4 in to 3 in Capacity |
Features | 79 in x 4 in Belt Spins at a Speed of 5,420 Feet per Minute, Pivoted Control Lever, Quick-Change Tooling System |
Voltage | 220V AC |
Motor Type | Electric |
Phase | Single-Phase |
Horsepower | 3 hp |
Current | 20 A |
Body Color | Yellow |
Ram Type | Motor |
Maximum Pipe Wall Thickness | 0.25 in |
Description
Tube Notcher, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 3/4 in, Maximum Notch Diameter 2 in, Maximum Pipe Wall Thickness 0.25 in, Mounting Type Clamped in Place, Ram Type Motor, Voltage 220V AC, Phase Single-Phase, Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Torx Key 8Pc T6-T25 (25582)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Screwdriver socket TORX T30 L.55 mm (03100030)
- DRILL AMERICA .4590 HSS Straight Shank Chucking Reamer (DWRR.4590)
- CHICAGO PNEUMATIC Torque Wrench, 100-750 Ft-Lbs, 1" (CPTCP8925)
- BAILEIGH INDUSTRIAL End Mill Tube/Pipe Notcher, 1 -3 In (BA9-TN800)
- BAILEIGH INDUSTRIAL Hole Saw Tube/Pipe Notcher, 1 to 2 1/2 In (BA9-METN250)
- HECK INDUSTRIES Stand For Super Bead Roller (WFBRSB18-STAND)
- METALPRO Metal Brake, 12 In, For 45 Ton Ironworker (MP4510)
- METALPRO Round Punch/Die Set (MP8018)
- OLIVER MACHINERY 6 in. x 89 in. Oscillating Edge Sander 1.5HP 1Ph (6303.001)
- OLIVER MACHINERY Oscilating Spindle Sander (6910.003)
- Baileigh Industrial Metal Fabrication Machine Accessories