Shop All Evaporative Coolers
Baileigh
Cooling Fan 19 gal, 19 gal. (71.9 L), 10 hrs. operation before refill
Mfr # BCF-3019
Zoro # G005262714
product price: $4,648.99
/ea
Item requires special delivery charges. A $505.00 per item surcharge will be applied.
$4,648.99
Free 30-Day Returns
Key Features
- Blade Diameter 30" (762mm)
- Voltage 110
- Finish Powder Coat
- Discharge 8462 CFM (14377 m3/h)
- Power Cord Length SJOOW 3/C, 12AWG, 300V, 10' Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh
- MFR # BCF-3019
- Zoro # G005262714
- UPC # 731325111095
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Blade Diameter | 30" (762mm) |
Power Cord Length | SJOOW 3/C, 12AWG, 300V, 10' Length |
Width | 44 |
Depth | 77 |
Details
Voltage | 110 |
Finish | Powder Coat |
Discharge | 8462 CFM (14377 m3/h) |
Item | Cooling Fan |
Water Capacity | 19 gal. (71.9 L), 10 hrs. operation before refill |
Evaporative Cooler Cooling Capacity | 19 gal |
Includes | Portable Cooling Fan |
Speed | 3@ 400/800/1100rpm |
Material | Steel |
Color | Blue |
Description
The Baileigh Industrial COLDFRONT Atomized Cooling Fan helps you against heat and humidity, so your team can comfortably work. Powerful and portable, the BCF-3019 uses fluid atomizing technology to instantly evaporate microdroplets and lower air temperature. That means better, more efficient cooling, without a noticeable increase in humidity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Relay 8Pin, 120V, DPDT, 16 Amp (3TX7112-1LF13)
- MICROSHIELD Mini-Pleat Air Filter, 24 in, 24 in, PK3 (MP4H15P-2424)
- AMERICAN METAL FILTER 16 X 16 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101616)
- DYNA-GLO Replacement Ignitor For Dyna-Glo Kerosene Heater (39E0-0071-00)
- PORTACOOL Portable Evaporative Cooler 3600 cfm, 900 sq. ft., 30.0 gal, 1/2 HP (PACJS2301A1)
- ESSICK AIR Ducted Evaporative Cooler 3000 cfm, 500 to 700 sq. ft., 8.4 gal, Belt (N30S)
- DAYTON Window Evaporative Cooler 2800 cfm, 1000 to 1400 sq. ft., 6.3 gal (4RNN8)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 8 gal (ADA51)
- PORTACOOL Apex 4000 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 4000 sq. ft., 50ft Reach 55 gal (PACA40001A1)
- DIAL MFG Dial Mfg 1442 Evaporative Cooler Pump (140872)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1800 sq. ft., 3/4 HP (2YAE3-2HTL4)
- Baileigh Evaporative Coolers