Shop All Coffee and Tea
Bai
Antioxidant Infused Beverage, Variety Pack, 18 oz Bottle, PK15, 15PK
Mfr # 2360
Zoro # G407354437
original price:
$53.95
6% off
new price: $50.65
/pk 15, $3.38/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Bottle
- Beverage Flavor Brasilia Blueberry; Kula Watermelon; Molokai Coconut; Zambia Bing Cherry
- Net Weight 19.85 lbs
- Standards Kosher Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bai
- MFR # 2360
- Zoro # G407354437
- UPC # 813694023947
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Beverages |
Beverage Package & Style | Bottle |
Beverage Flavor | Brasilia Blueberry; Kula Watermelon; Molokai Coconut; Zambia Bing Cherry |
Net Weight | 19.85 lbs |
Standards | Kosher Certified |
Description
Infused with exotic fruit flavors, and only 10 calories and 1 gram of sugar per serving Using a powerhouse superfruitthe coffeefruiteach drink is infused with antioxidants But most importantly, the drinks taste great without any artificial flavors or sweeteners Gluten and GMOfree Stop drinking those sugary energy drinks and soda, and start enjoying healthy drinks
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 19 In. (18719)
- COFFEE MATE Coffee-Mate Hazelnut Single Serve Liquid Creamer .375 oz. Cup, PK200 (10050000351807)
- NEMCO Pusher Holder (55425-1)
- ELOMA Contactor A9-30-10 (E523909)
- TEAS TEA Tea Unsweetened Jasmine 16.9 fl. oz., PK12 (08100)
- STARBUCKS Coffee, Veranda, 1 lb., Ground (SBK12413968)
- WOLFGANG PUCK COFFEE Whole Bean Coffee, Sorrento, 1 Lb Bags, PK12 PK (013064)
- BIGELOW Green Tea with Lemon Tea Bags, 28PK (11010346)
- LAVAZZA Portion Pack Alterra Decaf House Blend Coffee, 100PK (LAV48013)
- REVOLUTION TEA Tea Classic Sweetened Black 128 oz. (52-8000)
- STARBUCKS Coffe, Ground, Veranda, 2.5 oz., PK18 (SBK12411961)
- Bai Beverages