Shop All Tool Belts & Pouches
Bahco
Tool Pouch, Hammer Holder, Quick Release, 1680 Denier Polyester
Mfr # 4750-HHO-2
Zoro # G7629730
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1680 Denier Polyester
- Tool Storage Type Included Tool Pouch
- Features Fits Bahco Heavy Duty Leather Belt; Quick Access to Hammer; Keeps Hammer At a Comfortable Angle
- Includes A Safety Ring for Lanyard Attachment
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 4750-HHO-2
- Zoro # G7629730
- UPC # 7314153014863
- Country of Origin Poland
- Category Tool Belts & Pouches
Dimensions
Length | 11" |
Width | 4" |
Details
Item | Hammer Holder, Quick Release |
Material | 1680 Denier Polyester |
Tool Storage Type Included | Tool Pouch |
Features | Fits Bahco Heavy Duty Leather Belt; Quick Access to Hammer; Keeps Hammer At a Comfortable Angle |
Includes | A Safety Ring for Lanyard Attachment |
Sub-Category | Bahco |
Description
Hammer Holder,Quick Release
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Industrial Blowgun w 36-in. Extension and 2 Hi Flow Tips (XBG6036)
- TEKTON 10 Inch Slip Joint Pliers (37124)
- HHIP KDK-119 Type 5C Collet Bar Holder (3900-5419)
- KLEIN TOOLS 8 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (D2000-28-INS)
- 3M DBI-SALA Tool Pouch, Pouch, Yellow, Vinyl (1500122)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 4-Pocket 8-3/4 "WX11"H, 4 Pockets (R-24A)
- TEKTON 27-Tool Combination Wrench Pouch (6-32 mm) (OTP21204)
- PROSKIT Blk Zipper Pouch for 4pc Pliers/Cutters (9ST-902)
- DICKIES Padded Belt w/Metal Buckle, 5", Gray/Tan (57002)
- CARHARTT Belt, 7-Pocket Tool Belt, Brown, Brown, 1200-denier Polyester (CT0347)
- TEKTON Pouch, 11-Tool Box End Wrench Pouch 6-32mm, Red (ORG27811)
- Bahco Tool Belts & Pouches