Shop All Tool Belts & Pouches
Bahco
Tool Pouch, Electrician Pouch, Leather
Mfr # 4750-EP-1
Zoro # G7609841
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Features Universal Tool Loop for Larger Tools to Keep them Organized; Chain Hook for Easy Access to Insulated Tapes; Main Deep Pocket for Safe Storage; Additional Pocket for Smaller Tools; Real Leather Slots on the Sides
- Sub-Category Bahco
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 4750-EP-1
- Zoro # G7609841
- UPC # 7314153014726
- Country of Origin Poland
- Category Tool Belts & Pouches
Dimensions
Width | 10" |
Height | 12" |
Details
Item | Electrician Pouch |
Material | Leather |
Tool Storage Type Included | Tool Pouch |
Features | Universal Tool Loop for Larger Tools to Keep them Organized; Chain Hook for Easy Access to Insulated Tapes; Main Deep Pocket for Safe Storage; Additional Pocket for Smaller Tools; Real Leather Slots on the Sides |
Sub-Category | Bahco |
Description
Electrician Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA Screwdriver No.900 +2x150 (900P2150)
- DIABLO Freud 1/2 in. D X 1/2 in. X 3-5/8 in. L Carbide Bearing Flush Trim Router Bit (42-114)
- POWERBUILT 1/2" Drive 17Mm Impact Socket (647164)
- DASCO PRO Mason Chisel, 2-3/4" Tip x 7-1/2" L (335)
- GERBER Tool Pouch, Tool Holster, Black, Nylon, 5 Pockets (30-001224)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 4 Pockets (54184)
- GATORBACK Hammer Holster (602)
- OX TOOLS Pro 4-Piece Drywaller's Rig, Oil Tanned Leather (OX-P263804)
- CUSTOM LEATHERCRAFT BUCKETBAG 18 POCKET (1148)
- CLC WORK GEAR Belt, Tool Works Series Tool Belt, 29 to 46 in Waist, Leather, Black, Black, Leather (5623)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Flashlight, Pen and Accessory for Pocket Carry (WEB-PK-CMF-BUR-A)
- Bahco Tool Belts & Pouches