Shop All Tool Belts & Pouches
Bahco
Tool Belt, Three Pouch Belt Set, Nylon, Polyester (Pouches), 5 Pockets
Mfr # 4750-3PB-1
Zoro # G7634481
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon, Polyester (Pouches)
- Tool Storage Type Included Tool Belt
- Features Strong Construction With Riveted Reinforcement; Easy to Adjust Comfortable Nylon Belt With 2" Quick Release Buckle
- Measurement Type SAE
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 4750-3PB-1
- Zoro # G7634481
- UPC # 7314153014719
- Country of Origin Poland
- Category Tool Belts & Pouches
Dimensions
Length | 10" |
Width | 27" |
Waist Size | Fits Up to 48" |
Details
Item | Three Pouch Belt Set |
Material | Nylon, Polyester (Pouches) |
Tool Storage Type Included | Tool Belt |
Features | Strong Construction With Riveted Reinforcement; Easy to Adjust Comfortable Nylon Belt With 2" Quick Release Buckle |
Measurement Type | SAE |
Sub-Category | Bahco |
Number of Pockets | 5 |
Includes | Tape Clip |
SAE or Metric | SAE |
Description
Three Pouch Belt Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 1/8 Socket Bit x 3/4" - 1/4 Sq Dr (120H0864SB)
- WESTWARD Hand Tap Set, HSS, M16-2.0, D7 Limit, PK3 (5TWA9)
- GARDNER BENDER Reducer/Splicer, Dual Rated (GSPA-0N)
- KESON Bold Series Chalk Line Reel, 100 ft L Line (P100)
- DEADON Cell Phone Holder, Small (DO-400S)
- WESTWARD Tool Belt, Tool Belt, Blue, Black, 600D Polyester, 13 Pockets (5MZL1)
- CLC WORK GEAR TOOL ORGNZER HD BLACK/RD (HT5173)
- CLC WORK GEAR Tool Apron, Tool Belt, Tan, Leather, 12 Pockets (I427X)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon (5704M)
- CLC WORK GEAR Tool Suspenders, Suspenders, Yellow, Polyester (14110)
- ARSENAL BY ERGODYNE Tool Apron, 13-Pocket Waist ApronGray, Gray, 100% Cotton Duck, 13 Pockets (5706)
- Bahco Tool Belts & Pouches