Shop All Utility Knives
Bahco
Straight Knife, Straight, Shock Resistant Plastic
Mfr # 2820VP
Zoro # G7610788
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Handle Material Shock Resistant Plastic
- Blade Material Stainless steel
- Blade Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 2820VP
- Zoro # G7610788
- UPC # 7314150121885
- Country of Origin Spain
- Category Utility Knives
Details
Application | General Purpose |
Item | Straight Knife |
Handle Material | Shock Resistant Plastic |
Blade Material | Stainless steel |
Blade Type | Straight |
Description
Straight Knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT PRO Merit Pro 3055 4 in. Plastic Putty Knife (652270030555)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016MD)
- DEADON Wrecking Bar, Annihilator, 14" (AN14)
- IRWIN QUICKGRIP Bar ClampSpreader, 600 lb, 6 in Max Opening Size, 358 in D Throat (1964711/2021406N)
- BAHCO Bahco Electrician Knife with Guide, General Purpose Shock Resistant Plastic (2820VHELP)
- BAHCO Bahco Twin Blade Sports Knife (KBTU-01)
- STEEL GRIP Steel Grip 2796068 7 in. Retractable Auto Reload Utility Knife; Silver (2796068)
- TOOLPRO Drywall Utility Knife Blades 5Pack, 5PK (TP01050)
- STANLEY Utility Knife, Metal 4 in L (STHT10424)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (EZ3)
- WESTCOTT Ceramic Safe Cutter - Magnetic, Repl Blade (16474)
- Bahco Knives, Cutters & Snips