Shop All Brushes
Bahco
Steel Wire Brush, Wood
Mfr # 782-U
Zoro # G7624368
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wire Brush
- Handle Color Wood
- Bristle Material Steel
- Handle Material Wood
- Features 290mm Length; 4 Rows of Steel Bristles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Wire Brush |
Handle Color | Wood |
Bristle Material | Steel |
Handle Material | Wood |
Item | Wire Brush |
Features | 290mm Length; 4 Rows of Steel Bristles |
Sub-Category | Bahco |
Description
Wire Brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI PROFESSIONAL/NICE PAK Towel Foodservice White Dry, PK800 (G125DA)
- NILFISK Hose, 1-1/2in. dia., 3 ft. 3-3/8 in., Clear (7-24110F)
- U.S. PUMICE SCOUR BRICK JUMBO 5-3/4"" (JPS-12)
- CONDOR Sorbents, 6 gal, 22 in Dia., Universal, Gray, Polypropylene (35ZR01)
- ETTORE PRODUCTSMPANY Pro Cobweb Brush (31028)
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, White (53705)
- QUICKCABLE 3-in-1 Brush Post Terminal, Side Terminal, Auxiliary, 5PK (120110-005)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38909)
- GORDON BRUSH Horsehair Bristle and Angled Handle Instrument Cleaner Brush (906502HH)
- WEILER 1-3/4" Double Spiral Flue Brush .012 Steel Fill (44036)
- SCHAEFER BRUSH Standard refrigeration copper fitting brush, 1-1/4 in L Brush, Plastic (00828)
- Bahco Brushes