Shop All Utility Knives
Bahco
Sports Knife, 3" Blade, General Purpose Aluminum
Mfr # KBSK-01
Zoro # G7600148
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Blade Material Stainless steel
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bahco
- MFR # KBSK-01
- Zoro # G7600148
- UPC # 7314150196999
- Country of Origin China
- Category Utility Knives
Details
Handle Material | Aluminum |
Blade Material | Stainless steel |
Item | Sports Knife,3" Blade |
Application | General Purpose |
Description
Sports Knife,3 In. Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, 1/4 In x 200 ft, Carbon Steel (31-052)
- ALLPAX Compact Gasket Cutter Kit, 6-61/64" L (AX2000)
- MITUTOYO Screw, 546666 (546666)
- SK HAND TOOLS Adapter, 1/2"Female-3/8"Male Ball Retain (45685)
- BAHCO Bahco Twin Blade Sports Knife (KBTU-01)
- BAHCO Bahco Electrician Knife with Guide, General Purpose Shock Resistant Plastic (2820VHELP)
- QUICKBLADE Retractable Knife, Retractable 10 PK (KN127)
- SPARCO Sparco Cartridge Utility Knife, Heavy Duty, Black (15854)
- OLFA Retractable Snap-Off Utility Knife, Stainless Steel (SVR-2)
- PACIFIC HANDY CUTTER Combination Utility Knife Utility, 7 in L (EZST)
- STANLEY Safety Knife Safety Blade, 7 in L (STHT10364)
- Bahco Knives, Cutters & Snips