Shop All Screwdrivers
This Product is Discontinued
Bahco
Slotted Screw Driver, 5" x 1/4" Tip Slotted 1/4" (Discontinued)
Mfr # BE-8155
Zoro # G7639926
This Product is Discontinued
Key Features
- Tip Style Group Slotted
- Tip Size 1/4"
- Handle Material Ergonomic 3-Component
- Shank Length 5"
- Overall Length 9-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # BE-8155
- Zoro # G7639926
- Country of Origin Spain
- Category Screwdrivers
Dimensions
Tip Size | 1/4" |
Shank Length | 5" |
Overall Length | 9-3/4" |
Details
Item | Slotted Screw Driver,5" x 1/4" Tip |
Tip Style Group | Slotted |
Handle Material | Ergonomic 3-Component |
Tip Style | Slotted |
Shank Material | Alloy steel |
Features | Comfort and Maximum Grip Even with Oily Hands; Black Oxide Tips Prevent Chipping of Chrome to Reduce Possible Contamination at Work Location |
Finish | Black Oxide; Chrome Plated |
Number of Pieces | 1 |
Sub-Category | Bahco |
SAE or Metric | SAE |
Description
Slotted Screw Driver,5 In. x 1/4 In. Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.