Shop All Screwdrivers
Bahco
Slotted Insulated Screwdriver, 7X3X1/8" Slotted 3/32"
Mfr # BE-8010S
Zoro # G7601371
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 3/32"
- Handle Material Ergonomic 3-Component
- Shank Length 3"
- Overall Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # BE-8010S
- Zoro # G7601371
- UPC # 7314150033058
- Country of Origin Spain
- Category Screwdrivers
Dimensions
Tip Size | 3/32" |
Shank Length | 3" |
Overall Length | 8" |
Details
Item | Slotted Insulated Screwdriver,7X3X1/8" |
Tip Style Group | Slotted |
Handle Material | Ergonomic 3-Component |
SAE or Metric | SAE |
Sub-Category | Bahco |
Finish | black oxide |
Tip Style | Slotted |
Features | Comfort and Maximum Grip Even with Oily Hands; Black Oxide Tips Prevent Chipping of Chrome to Reduce Possible Contamination at Work Location |
Shank Material | Alloy steel |
Number of Pieces | 1 |
Description
Slotted Insulated Screwdriver,7X3X1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rip-Claw Hammer, Steel, Smooth, 16 Oz (6DWH2)
- CRESCENT 1/2" x 8' Shockforce Nite Eye™ Tape Measure Keychain (L1108B)
- DEWALT 14 PC BLACK OXIDE SET (DW1162)
- STANLEY 2-7/16 in. x 3/4 in. x 0.03125 in. Steel 2-Point Utility Blade (100-Pack) (11-921A)
- BAHCO Screw Driver, Insulated, Slotted, 4"x5/32" Slotted 7/32" (BE-8050S)
- BAHCO Phillips Screw Driver, 8", #2pt Phillips #2 (BE-8620L)
- BAHCO Slotted Insulated Screw Driver, 7 x 1/4" Slotted 5/16" (BE-8065S)
- BAHCO Mixed Screw Driver, Set, 6 pcs. #1, #2; #1, #2; 9/64", 7/32" (BE-9886)
- BAHCO Insulated, Ergo, Screw Driver, Set, 5 pcs. #1, #2; 1/8", 5/32", 7/32" (BE-9881S)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (BD122)
- DYNAMIC Tools #0 Precision Phillips® Screwdriver (D062807)
- Bahco Screwdrivers and Nutdrivers