Shop All Screwdrivers
Bahco
Slotted Insulated Screwdriver, 4x5x1/8" Slotted 9/64"
Mfr # BE-8230S
Zoro # G7626757
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 9/64"
- Handle Material Ergonomic 3-Component
- Shank Length 5"
- Overall Length 9-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # BE-8230S
- Zoro # G7626757
- UPC # 7314150048250
- Country of Origin Spain
- Category Screwdrivers
Dimensions
Tip Size | 9/64" |
Shank Length | 5" |
Overall Length | 9-3/4" |
Details
Item | Slotted Insulated Screwdriver,4x5x1/8" |
Tip Style Group | Slotted |
Handle Material | Ergonomic 3-Component |
SAE or Metric | SAE |
Sub-Category | Bahco |
Shank Material | Alloy steel |
Number of Pieces | 1 |
Tip Style | Slotted |
Features | Comfort and Maximum Grip Even with Oily Hands; Black Oxide Tips Prevent Chipping of Chrome to Reduce Possible Contamination at Work Location |
Finish | black oxide |
Description
Slotted Insulated Screwdriver,4x5x1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Adjustable Wrench, 4 (8004)
- MILWAUKEE TOOL Shoe Release Lever (31-52-0090)
- FREUD Forstner Bit, 7/16" dia. (PB-0025)
- KNIPEX Precision Tweezers ESD, Straight Tip (92 58 74 ESD)
- BAHCO Insulated, Ergo, Screw Driver, Set, 5 pcs. #1, #2; 1/8", 5/32", 7/32" (BE-9881S)
- BAHCO Phillips Screw Driver, 8", #2pt Phillips #2 (BE-8620L)
- BAHCO Mixed Screw Driver, Set, 6 pcs. #1, #2; #1, #2; 9/64", 7/32" (BE-9886)
- BAHCO Slotted Insulated Screw Driver, 7 x 1/4" Slotted 5/16" (BE-8065S)
- BAHCO Slotted Insulated Screwdriver, 7X3X1/8" Slotted 3/32" (BE-8010S)
- BAHCO Screw Driver, Insulated, Slotted, 4"x5/32" Slotted 7/32" (BE-8050S)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 3/8 in Round (S-51)
- Bahco Screwdrivers