Shop All Screwdrivers
Bahco
Screw Driver, Insulated, Slotted, 4"x5/32" Slotted 7/32"
Mfr # BE-8050S
Zoro # G7619626
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 7/32"
- Handle Material Ergonomic 3-Component
- Shank Length 5"
- Overall Length 9-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # BE-8050S
- Zoro # G7619626
- UPC # 7314150033096
- Country of Origin Spain
- Category Screwdrivers
Dimensions
Tip Size | 7/32" |
Shank Length | 5" |
Overall Length | 9-3/4" |
Details
Item | Screw Driver,Insulated,Slotted,4"x5/32" |
Tip Style Group | Slotted |
Handle Material | Ergonomic 3-Component |
SAE or Metric | SAE |
Tip Style | Slotted |
Shank Material | Alloy steel |
Number of Pieces | 1 |
Sub-Category | Bahco |
Finish | Black Oxide; Chrome Plated |
Features | Comfort and Maximum Grip Even with Oily Hands; Black Oxide Tips Prevent Chipping of Chrome to Reduce Possible Contamination at Work Location |
Description
Screw Driver,Insulated,Slotted,4 In.x5/32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/2" Dry Core Masonry Bit (48-17-0025)
- WILTON 4" Versatile Cont. Nut 1345 Drill Press Vise (63239)
- DEWALT 3/16" Diamond Drill Bit (DW5570)
- URREA 12-Point Blanck Offset Striking Wrench, 60 Mm opening size. (2660SWM)
- BAHCO Insulated, Ergo, Screw Driver, Set, 5 pcs. #1, #2; 1/8", 5/32", 7/32" (BE-9881S)
- BAHCO Phillips Screw Driver, 8", #2pt Phillips #2 (BE-8620L)
- BAHCO Mixed Screw Driver, Set, 6 pcs. #1, #2; #1, #2; 9/64", 7/32" (BE-9886)
- BAHCO Slotted Insulated Screw Driver, 7 x 1/4" Slotted 5/16" (BE-8065S)
- BAHCO Slotted Insulated Screwdriver, 7X3X1/8" Slotted 3/32" (BE-8010S)
- ECLIPSE TOOLS Torx Screwdriver, T15x4", Rubber Grip (800-109)
- URREA Cushion Grip Screwdriver 3/16X10" Cabinet (9436)
- Bahco Screwdrivers and Nutdrivers