Shop All Shears, Pruners & Loppers
Bahco
Replacement Center Bolt Assembly For Bahco P160 30" Lopper
Mfr # R144PV
Zoro # G402679719
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.075
- Length 6
- Width 3.75
- Overall Height (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # R144PV
- Zoro # G402679719
- UPC # 7311518291075
- Country of Origin France
- Category Shears, Pruners & Loppers
Dimensions
Outside Diameter | 0.075 |
Length | 6 |
Width | 3.75 |
Overall Height (In.) | 1 |
Description
Replacement center bolt assembly for Bahco P160 30" Lopper (Item # 182064). Includes bolt, washers and nut.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Kit Viton, Seal XT 15mm (AR2029)
- FISKARS SOAKER HOSE 5/8""X50' BLK (827501-1001)
- BIRD BARRIER Bird Slide, Gray, 8 lb., 5 ft. L, PK3 (SL-5G15)
- MTD Chute Asm-Bagger L (631-05103)
- BAHCO Bahco 31" Heavy-Duty Lopper (P19-80-F)
- BAHCO Bahco Professional Hedge Shears (P51-SL)
- BAHCO Bahco P160 30" Lopper Replacement Cutting Blade (R160A)
- BAHCO Bahco Standard Bow Saw, 36", Plastic Handle (9-36-23-KP)
- BAHCO Bahco 30" Lopper (P160-SL-75)
- BAHCO Bahco P160 Lopper Replacement Counter Blade (R260A)
- CLASSIC ACCESSORIES Traditional Bypass Pruner (VE2522448)
- Bahco Lawn & Garden Tools