Shop All Screwdrivers
Bahco
Phillips Screw Driver, 8", #2pt Phillips #2
Mfr # BE-8620L
Zoro # G7614866
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #2
- Handle Material Ergonomic 3-Component
- Shank Length 8"
- Overall Length 12-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bahco
- MFR # BE-8620L
- Zoro # G7614866
- Country of Origin Spain
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 8" |
Overall Length | 12-3/4" |
Details
Item | Phillips Screw Driver,8",#2pt |
Tip Style Group | Phillips |
Handle Material | Ergonomic 3-Component |
Features | Comfort and Maximum Grip Even with Oily Hands; Black Oxide Tips Prevent Chipping of Chrome to Reduce Possible Contamination at Work Location |
Number of Pieces | 1 |
Shank Material | Alloy steel |
SAE or Metric | SAE |
Sub-Category | Bahco |
Finish | Black Oxide; Chrome Plated |
Tip Style | Phillips |
Description
If you are looking for a high-quality Phillips screwdriver, this Bahco BE-8620L is the tool to have. The black oxide finish offers resistance against corrosion and wear, while the chrome plated tip enhances its durability. This Phillips screwdriver has an 8" length and a #2pt tip size. It features an ergonomic 3-component handle for better grip and control when in use. The alloy steel shank provides excellent torque transfer while driving screws into hard materials. The Bahco BE-8620L Phillips Screw Driver is a reliable tool that will meet your demands on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 36mm (84993)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 34 mm Size, Deep Socket, Black Phosphate (49-66-6295)
- EAZYPOWER Emery Cloth Sanding Pad, 120 Grit, 12 pcs. (50604)
- ROTHENBERGER Replacement Pipe Die, RH, 1-2, PK4, RHINO (89163)
- BAHCO Insulated, Ergo, Screw Driver, Set, 5 pcs. #1, #2; 1/8", 5/32", 7/32" (BE-9881S)
- BAHCO Screw Driver, Insulated, Slotted, 4"x5/32" Slotted 7/32" (BE-8050S)
- BAHCO Slotted Insulated Screwdriver, 7X3X1/8" Slotted 3/32" (BE-8010S)
- BAHCO Mixed Screw Driver, Set, 6 pcs. #1, #2; #1, #2; 9/64", 7/32" (BE-9886)
- BAHCO Slotted Insulated Screw Driver, 7 x 1/4" Slotted 5/16" (BE-8065S)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910S4100)
- AMPCO SAFETY TOOLS Non-Sparking Insulated Slotted Screwdriver 5/16 in Round (IS-49)
- Bahco Screwdrivers