Shop All Screwdrivers
Bahco
Mixed Screw Driver, Set, 6 pcs. #1, #2; #1, #2; 9/64", 7/32"
Mfr # BE-9886
Zoro # G7614881
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #1, #2; #1, #2; 9/64", 7/32"
- Handle Material Ergonomic 3-Component
- Shank Length 3", 4"; 3", 4"; 3", 4"
- Overall Length 7-3/4", 8-3/4"; 7-3/4", 8-3/4"; 7-3/4", 8-3/4"
- Includes (2) Phillips Screwdrivers: #1, #2; (2) Pozidriv(R) Screwdrivers: #1, #2; (3) Slotted Screwdrivers: 9/64", 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # BE-9886
- Zoro # G7614881
- Country of Origin Spain
- Category Screwdrivers
Dimensions
Tip Size | #1, #2; #1, #2; 9/64", 7/32" |
Shank Length | 3", 4"; 3", 4"; 3", 4" |
Overall Length | 7-3/4", 8-3/4"; 7-3/4", 8-3/4"; 7-3/4", 8-3/4" |
Details
Item | Mixed Screw Driver,Set,6 pcs. |
Handle Material | Ergonomic 3-Component |
Includes | (2) Phillips Screwdrivers: #1, #2; (2) Pozidriv(R) Screwdrivers: #1, #2; (3) Slotted Screwdrivers: 9/64", 7/32" |
Finish | Black Oxide; Chrome Plated |
Shank Material | Alloy steel |
Number of Pieces | 6 |
SAE or Metric | SAE |
Tip Style | Phillips, Pozidriv(R), Slotted |
Features | Comfort and Maximum Grip Even with Oily Hands; Chrome Blades Prevent Corrosion and can be Easily Cleaned; Black Oxide Tips Prevent Chipping of Chrome to Reduce Possible Contamination at Work Location |
Sub-Category | Bahco |
Description
If you are looking for a mixed screwdriver set, this Bahco BE-9886 is the tool to have. The black oxide tips prevent chipping of chrome and the chrome blades resist corrosion. Featuring an ergonomic 3-component handle, the screwdriver has maximum grip even with oily hands. The alloy steel shank ensures strength and durability. The six pieces include three different size Phillips, Pozidriv, and Slotted tips that can be used on screws ranging from #1 to #2; 9/64" to 7/32". For anyone who works with tools frequently, this Bahco Screw Driver Set is the must have product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Can Wrench, 3/8" and 7/16" Hex Nut (68005)
- GEARWRENCH 29 Piece 1/2" Drive 6 Point Deep Impact Metric Socket Set (84935N)
- YG-1 TOOL CO Spiral Flute Tap, Bottoming, 3 Flutes (F6483)
- APEX TOOL GROUP 7/16 in Drive Hex Insert Bit SAE 3/8 in Tip, 1 3/8 in L (SZ-16-A)
- BAHCO Slotted Insulated Screwdriver, 7X3X1/8" Slotted 3/32" (BE-8010S)
- BAHCO Phillips Screw Driver, 8", #2pt Phillips #2 (BE-8620L)
- BAHCO Insulated, Ergo, Screw Driver, Set, 5 pcs. #1, #2; 1/8", 5/32", 7/32" (BE-9881S)
- BAHCO Slotted Insulated Screw Driver, 7 x 1/4" Slotted 5/16" (BE-8065S)
- BAHCO Screw Driver, Insulated, Slotted, 4"x5/32" Slotted 7/32" (BE-8050S)
- STANLEY Stanley STHT60786 Phillips 2 x 4 Screwdriver (STHT60786)
- KLEIN TOOLS General Purpose Torx Screwdriver T27 Round (19545)
- Bahco Screwdrivers