Shop All Screwdrivers
Bahco
Insulated Screwdriver, 5/32" Slot, 8-3/4"L Slotted 5/32"
Mfr # BE-8040S-TH
Zoro # G7635139
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 5/32"
- Handle Material Ergonomic 3-Component
- Shank Length 4"
- Overall Length 8-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # BE-8040S-TH
- Zoro # G7635139
- UPC # 662459959829
- Country of Origin Spain
- Category Screwdrivers
Dimensions
Tip Size | 5/32" |
Shank Length | 4" |
Overall Length | 8-3/4" |
Details
Item | Insulated Screwdriver,5/32" Slot,8-3/4"L |
Tip Style Group | Slotted |
Handle Material | Ergonomic 3-Component |
Sub-Category | Bahco |
Features | Comfort and Maximum Grip Even with Oily Hands; For Use with Optional WTHUNIRET1 Retractable Lanyard |
Finish | Black Oxide; Chrome Plated |
Shank Material | Alloy steel |
Tip Style | Slotted |
Number of Pieces | 1 |
SAE or Metric | SAE |
Description
Insulated Screwdriver,5/32 In. Slot,8-3/4 In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, 5/8"-11, 3 Flutes (DWT57230)
- VESSEL MEGADORA Hose Remover S No.970 HRSx130 (970HRS130)
- BESSEY 2-3/4" Vacuum Base Vise, 2-3/4" with Vacuum Base (BV-VB)
- MILWAUKEE TOOL 3/8 in. Drive 5/8 in. Magnetic Spark Plug Socket (48-22-9552)
- BAHCO Phillips Screw Driver, 8", #2pt Phillips #2 (BE-8620L)
- BAHCO Screw Driver, Insulated, Slotted, 4"x5/32" Slotted 7/32" (BE-8050S)
- BAHCO Mixed Screw Driver, Set, 6 pcs. #1, #2; #1, #2; 9/64", 7/32" (BE-9886)
- BAHCO Slotted Insulated Screw Driver, 7 x 1/4" Slotted 5/16" (BE-8065S)
- BAHCO Slotted Insulated Screwdriver, 7X3X1/8" Slotted 3/32" (BE-8010S)
- BAHCO Insulated, Ergo, Screw Driver, Set, 5 pcs. #1, #2; 1/8", 5/32", 7/32" (BE-9881S)
- PROSKIT Screwdriver, 1000V rat. Flat 7/32 x 0.04 (SD-800-S5.5)
- Bahco Screwdrivers and Nutdrivers