Shop All Screwdrivers
Bahco
Insulated Screw Driver, #2 Philps, 8-3/4"L Phillips #2
Mfr # BE-8620S-TH
Zoro # G7612477
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #2
- Handle Material Ergonomic 3-Component
- Shank Length 4"
- Overall Length 8-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # BE-8620S-TH
- Zoro # G7612477
- UPC # 662459959867
- Country of Origin Spain
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4" |
Overall Length | 8-3/4" |
Details
Item | Insulated Screw Driver,#2 Philps,8-3/4"L |
Tip Style Group | Phillips |
Handle Material | Ergonomic 3-Component |
Shank Material | Alloy steel |
SAE or Metric | SAE |
Finish | black oxide |
Sub-Category | Bahco |
Number of Pieces | 1 |
Tip Style | Phillips |
Features | Comfort and Maximum Grip Even with Oily Hands; Black Oxide Tips Prevent Chipping of Chrome to Reduce Possible Contamination at Work Location |
Description
Insulated Screw Driver,#2 Philps,8-3/4 In.L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 M06X25 Zinc, Black Satin, Comp: Steel (K0116.2061X25)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes (1653002708)
- KD TOOLS 1/4" Drive Metric, 13 pcs (80306)
- BETA SAE T-Handle Hex Key, 3/16 in Tip Size, 5 1/2 in Long, 2 1/2 in Short (96T INOX)
- BAHCO Phillips Screw Driver, 8", #2pt Phillips #2 (BE-8620L)
- BAHCO Insulated, Ergo, Screw Driver, Set, 5 pcs. #1, #2; 1/8", 5/32", 7/32" (BE-9881S)
- BAHCO Mixed Screw Driver, Set, 6 pcs. #1, #2; #1, #2; 9/64", 7/32" (BE-9886)
- BAHCO Slotted Insulated Screwdriver, 7X3X1/8" Slotted 3/32" (BE-8010S)
- BAHCO Slotted Insulated Screw Driver, 7 x 1/4" Slotted 5/16" (BE-8065S)
- BAHCO Screw Driver, Insulated, Slotted, 4"x5/32" Slotted 7/32" (BE-8050S)
- KLEIN TOOLS Midget Screwdriver (A000)
- Bahco Screwdrivers and Nutdrivers