Shop All Screwdrivers
Bahco
Insulated Phillips Screwdriver, #1 pt., 8" Phillips #1
Mfr # BE-8610S
Zoro # G7609598
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #1
- Handle Material Ergonomic 3-Component
- Shank Length 3-5/32"
- Overall Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # BE-8610S
- Zoro # G7609598
- Country of Origin Spain
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 3-5/32" |
Overall Length | 8" |
Details
Item | Insulated Phillips Screwdriver,#1 pt.,8" |
Tip Style Group | Phillips |
Handle Material | Ergonomic 3-Component |
Tip Style | Phillips |
Sub-Category | Bahco |
Number of Pieces | 1 |
SAE or Metric | SAE |
Shank Material | Alloy steel |
Finish | black oxide |
Features | Comfort and Maximum Grip Even with Oily Hands; Black Oxide Tips Prevent Chipping of Chrome to Reduce Possible Contamination at Work Location |
Description
Insulated Phillips Screwdriver,#1 pt.,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Digital caliper ABS- Measuring range: 200mm (412821 200)
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50835)
- KODIAK CUTTING TOOLS 1/4-20 Combination Drill & Tap (5498328)
- KLEIN TOOLS 2-in-1 Nut Driver, Hex Head, 1/4-Inch and 5/16-Inch (65064)
- BAHCO Slotted Insulated Screw Driver, 7 x 1/4" Slotted 5/16" (BE-8065S)
- BAHCO Phillips Screw Driver, 8", #2pt Phillips #2 (BE-8620L)
- BAHCO Insulated, Ergo, Screw Driver, Set, 5 pcs. #1, #2; 1/8", 5/32", 7/32" (BE-9881S)
- BAHCO Mixed Screw Driver, Set, 6 pcs. #1, #2; #1, #2; 9/64", 7/32" (BE-9886)
- BAHCO Screw Driver, Insulated, Slotted, 4"x5/32" Slotted 7/32" (BE-8050S)
- BAHCO Slotted Insulated Screwdriver, 7X3X1/8" Slotted 3/32" (BE-8010S)
- FELO Screwdriver, Phillips, Round, Ergoni, Ph1 (07157 52803)
- Bahco Screwdrivers and Nutdrivers