Shop All Screwdrivers
Bahco
Insulated Phillips Screwdriver, #0 pt., 6" Phillips #0
Mfr # BE-8600S
Zoro # G7637555
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #0
- Handle Material Ergonomic 3-Component
- Shank Length 2-3/8"
- Overall Length 6-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # BE-8600S
- Zoro # G7637555
- UPC # 7314150033126
- Country of Origin Spain
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 2-3/8" |
Overall Length | 6-3/8" |
Details
Item | Insulated Phillips Screwdriver,#0 pt.,6" |
Tip Style Group | Phillips |
Handle Material | Ergonomic 3-Component |
Features | Comfort and Maximum Grip Even with Oily Hands; Black Oxide Tips Prevent Chipping of Chrome to Reduce Possible Contamination at Work Location |
Number of Pieces | 1 |
Finish | black oxide |
Tip Style | Phillips |
Sub-Category | Bahco |
Shank Material | Alloy steel |
SAE or Metric | SAE |
Description
Insulated Phillips Screwdriver,#0 pt.,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8"drive, 9/16 in, 6 point SAE deep socket. (5018H)
- MICRO 100 Router (Metric) Single Flute (SFAM-050025)
- J.W. WINCO GN162-B3/4-2-SW Base Plate Connector Clamp (162-B3/4-2-SW)
- STARRETT Band Saw Blade, 8 ft. 1" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-01)
- BAHCO Insulated, Ergo, Screw Driver, Set, 5 pcs. #1, #2; 1/8", 5/32", 7/32" (BE-9881S)
- BAHCO Phillips Screw Driver, 8", #2pt Phillips #2 (BE-8620L)
- BAHCO Slotted Insulated Screw Driver, 7 x 1/4" Slotted 5/16" (BE-8065S)
- BAHCO Slotted Insulated Screwdriver, 7X3X1/8" Slotted 3/32" (BE-8010S)
- BAHCO Mixed Screw Driver, Set, 6 pcs. #1, #2; #1, #2; 9/64", 7/32" (BE-9886)
- BAHCO Screw Driver, Insulated, Slotted, 4"x5/32" Slotted 7/32" (BE-8050S)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (608-4)
- Bahco Screwdrivers and Nutdrivers