Shop All Hacksaw and Coping Saw Blades
Bahco
Hacksaw Blade, 12in, 24 TPI
Mfr # 3906-300-24-2P
Zoro # G710029664
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material BiMetal
- Length 12"
- Teeth per Inch 24
- Color Orange
Product Information
- Brand Bahco
- MFR # 3906-300-24-2P
- Zoro # G710029664
- Country of Origin Sweden
- Category Hacksaw and Coping Saw Blades
Dimensions
Length | 12" |
Details
Description
Bi-metal blade with precision teeth for all kinds of metal sawingThe Sandflex blade combines extreme cutting performance and wear resistance-High degree of flexibility and is vastly superior to all hard, high-speed blades or conventional, flexible blades-With a blade back of strong, flexible spring steel and a tooth line in high-alloyed super HSS-Virtually unbreakable and shatterproof-Excellent wear properties from the super high-speed steel tooth strip on a flexible back-This blade is guaranteed to keep its sharpness for a long time-Increased comfort and easier cut-Superior performance, fast cut and increased longevity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Parallel, Set, 8 in. (9638978)
- TEKTON 3/8 Inch Drive x 5 mm Long Hex Bit Socket (SHB13404)
- MILWAUKEE TOOL 3" Scraper Blade (49-00-5456)
- TEKTON 1/4 Inch Drive x 8 Inch Socket Rail, 13 Clips (Gray) (OSR01313)
- BAHCO Bahco Progressive Hacksaw Blade, 12 ", PK5 (3818-300-PROG-5P)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", PK3 (3906-300-3P)
- BAHCO Bahco Hacksaw Blade, 12", 18 TPI, PK5 (3906-300-18-5P)
- BAHCO Bahco Hacksaw Frame, 12", Comfort Handdle (319-TH)
- BAHCO Bahco Hacksaw Blade, 12", 14 TPI, PK5 (3906-300-14-5P)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 32T, PK100 (3906-300-32-100)
- LARSEN SUPPLY CO Mini Hack Saw (13-2733)
- Bahco Hacksaw and Coping Saw Blades