Shop All Utility Knives
Bahco
Curved Knife, Curved, Shock Resistant Plastic
Mfr # 2820VPC
Zoro # G7627396
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Application General Purpose
- Handle Material Shock Resistant Plastic
- Sub-Category Bahco
- Blade Type Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 2820VPC
- Zoro # G7627396
- UPC # 7314150121892
- Country of Origin Spain
- Category Utility Knives
Details
Blade Material | Stainless steel |
Application | General Purpose |
Handle Material | Shock Resistant Plastic |
Item | Curved Knife |
Sub-Category | Bahco |
Blade Type | Curved |
Description
Curved Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- BETA 20mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421020)
- COUGAR PRO Socket 3/8" Drive 6 Point Standard Metri (M3010)
- GEARWRENCH 3/8" Drive Long Length Hex Bit SAE Socket 5/16" (82535)
- BAHCO Bahco Twin Blade Sports Knife (KBTU-01)
- BAHCO Bahco Electrician Knife with Guide, General Purpose Shock Resistant Plastic (2820VHELP)
- HYDE Hyde Taper Point Knife 4, Utility, Wood (61260)
- MILWAUKEE TOOL Fixed Blade Utility Knife (48-22-1513)
- HYDE Snap-Off Knife Snap-Off, 6 1/2 in L (42030)
- PARTNERS BRAND Plastic Clip-On Swivel Holster, RSC-432, Package Quantity 10, 10 PK (KN151)
- MARTOR Safety Knife, Self-Retracting, Rounded Safety Blade, General Purpose (116006.02)
- Bahco Knives, Cutters & Snips