Shop All Combination Wrenches
Bahco
Bahco Wrench, Open End, 1000V, 17mm
Mfr # 6MV-17
Zoro # G7628708
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Work on Live Equipment up to 1000 Volts, VDE Certified, 2 Layer Color Insulation Coating 6-16 mm Wrenches, 3 Layer Color Insulation Coating 17-32mm Wrenches
- Finish Insulated
- Head Size 17mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 6MV-17
- Zoro # G7628708
- UPC # 7314150120949
- Country of Origin Spain
- Category Combination Wrenches
Dimensions
Overall Length | 162mm |
Head Size | 17mm |
Details
Features | For Work on Live Equipment up to 1000 Volts, VDE Certified, 2 Layer Color Insulation Coating 6-16 mm Wrenches, 3 Layer Color Insulation Coating 17-32mm Wrenches |
Finish | Insulated |
Measurement Type | Metric |
Description
Wrench,Open End,1000V,17mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Model 79 STORAGEMASTER Piano-Style Jobsite Box, Tan, 48" W x 30" D x 49" H (79)
- DRILLCO 9/16 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F13618)
- VIKING Tap Holder, w/Clutch, 5/16" Tap Size, 3" L (AT5516)
- GEARWRENCH 10mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86710)
- MILWAUKEE TOOL 5/8 in. SAE Combination Wrench (45-96-9420)
- BETA Ratchet Opening Single Ended Wrench, 32mm (001200032)
- PROTO Combination Wrench, SAE, 1/2in Size (J1216H-T500)
- GRAY TOOLS Combination Wrench 1-15/16", 12 Point, Satin Chrome Finish (3162)
- CAPRI TOOLS 17 mm WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-M17SB)
- WESTWARD Combination Wrench, SAE, 3/8in Size (1EYH1)
- WESTWARD Combination Wrench, 16mm, Metric, 12 pt. (54RY91)
- Bahco Wrenches