Shop All Combination Wrenches
Bahco
Bahco Wrench, Open End, 1000V, 16mm
Mfr # 6MV-16
Zoro # G7602099
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Work on Live Equipment up to 1000 Volts, VDE Certified, 2 Layer Color Insulation Coating 6-16 mm Wrenches, 3 Layer Color Insulation Coating 17-32mm Wrenches
- Finish Insulated
- Overall Length 157mm
- Head Size 16mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 6MV-16
- Zoro # G7602099
- UPC # 7314150120932
- Country of Origin Spain
- Category Combination Wrenches
Dimensions
Overall Length | 157mm |
Head Size | 16mm |
Details
Features | For Work on Live Equipment up to 1000 Volts, VDE Certified, 2 Layer Color Insulation Coating 6-16 mm Wrenches, 3 Layer Color Insulation Coating 17-32mm Wrenches |
Finish | Insulated |
Measurement Type | Metric |
Description
Wrench,Open End,1000V,16mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Tool Box, Black/Red, 20 in W x 11-3/4 in D x 11 in H (CMST20320L)
- DRILL AMERICA DWCF341B 7/8" HSS 4 Flute Sigle End End Mill (DWCF341B)
- STARRETT Micrometer, 0 to 1", 0.001, Ratchet (436.1XRL-1)
- KESON 16 ft Tape Measure, 1 in Blade (PGTFD16V)
- PROTO Tethered Combo Wrench, Metric, 20mm Size (J1220MASD-TT)
- MILWAUKEE TOOL 5/8 in. SAE Combination Wrench (45-96-9420)
- WESTWARD Combination Wrench, SAE, 2-1/16in Size (1EYG4)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 16 mm L.180 mm (40081616)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88426)
- GEARWRENCH 50mm 72-Tooth 12 Point Ratcheting Combination Wrench (9150)
- PROTO COMBINATION SQUARE 16 (PO46-131)
- Bahco Combination Wrenches