Shop All Combination Wrenches
Bahco
Bahco Wrench, Open End, 1000V, 14mm
Mfr # 6MV-14
Zoro # G7634420
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Work on Live Equipment up to 1000 Volts, VDE Certified, 2 Layer Color Insulation Coating 6-16 mm Wrenches, 3 Layer Color Insulation Coating 17-32mm Wrenches
- Finish Insulated
- Head Size 14mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 6MV-14
- Zoro # G7634420
- UPC # 7314150120918
- Country of Origin Spain
- Category Combination Wrenches
Dimensions
Overall Length | 140mm |
Head Size | 14mm |
Details
Features | For Work on Live Equipment up to 1000 Volts, VDE Certified, 2 Layer Color Insulation Coating 6-16 mm Wrenches, 3 Layer Color Insulation Coating 17-32mm Wrenches |
Finish | Insulated |
Measurement Type | Metric |
Description
Wrench,Open End,1000V,14mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rubber Foot (CP-75-33)
- INGERSOLL-RAND 4 in L x Metal Cutting Air Reciprocating Saw Blade (P4FS-50)
- BOSCH Combo Kit, 2-Tool, 1/2" Drive Size, 18V DC (GXL18V-240B22)
- STARRETT Jack Screw Set, 1-1/2 to 2-1/4 In, 6 Pcs (S191)
- GEDORE Open Ended Wrench, 13mm (894 13)
- GEDORE Combination Wrench, 7mm, Includes: Not Applicable (7 7)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-3/4" Black (1184B)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214ASD)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224HASD)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A286)
- WESTWARD Combination Wrench, Metric, 15mm Size (36A296)
- Bahco Combination Wrenches