Shop All Combination Wrenches
Bahco
Bahco Wrench, Open End, 1000V, 13mm
Mfr # 6MV-13
Zoro # G7616491
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features For Work on Live Equipment up to 1000 Volts, VDE Certified, 2 Layer Color Insulation Coating 6-16 mm Wrenches, 3 Layer Color Insulation Coating 17-32mm Wrenches
- Finish Insulated
- Head Size 13mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 6MV-13
- Zoro # G7616491
- UPC # 7314150120901
- Country of Origin Spain
- Category Combination Wrenches
Dimensions
Overall Length | 135mm |
Head Size | 13mm |
Details
Features | For Work on Live Equipment up to 1000 Volts, VDE Certified, 2 Layer Color Insulation Coating 6-16 mm Wrenches, 3 Layer Color Insulation Coating 17-32mm Wrenches |
Finish | Insulated |
Measurement Type | Metric |
Description
Wrench,Open End,1000V,13mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- IRWIN 12x24 NC Hex Die (9332ZR)
- MILWAUKEE TOOL M18 FORCE LOGIC 3” Underground Cable Cutter w/ Wireless remote (2776R-21)
- CRAFTSMAN V20 Cordless Drywall Cut-Out Tool (CMCE200B)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 7 mm L.110 mm (40080707)
- WESTWARD Combination Wrench, SAE, 7/16in Size (33M579)
- WERA Ratcheting Wrench, Metric, 19mm Head Sz (05020074001)
- WESTWARD Combination Wrench, 23mm, Metric, 6 pt. (54RY82)
- URREA High Leverage Wrench, 46Mm opening dimension. (2646MHL)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-36MM)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 21mm (1221MSC)
- Bahco Combination Wrenches