Shop All Combination Wrenches
Bahco
Bahco Wrench, Open End, 1000V, 11mm
Mfr # 6MV-11
Zoro # G7605197
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features For Work on Live Equipment up to 1000 Volts, VDE Certified, 2 Layer Color Insulation Coating 6-16 mm Wrenches, 3 Layer Color Insulation Coating 17-32mm Wrenches
- Finish Insulated
- Head Size 11mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 6MV-11
- Zoro # G7605197
- UPC # 7314150120888
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 116mm |
Head Size | 11mm |
Details
Features | For Work on Live Equipment up to 1000 Volts, VDE Certified, 2 Layer Color Insulation Coating 6-16 mm Wrenches, 3 Layer Color Insulation Coating 17-32mm Wrenches |
Finish | Insulated |
Measurement Type | Metric |
Description
Wrench,Open End,1000V,11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 19mm (OE 19MM)
- PROTO Ratcheting Wrench Set, Metric, 6 mm to 36 mm, 22-Piece (JSCVM-22S)
- STAHLWILLE TOOLS Square drive insert tool Size20 external square 1/2 " Size of mount 14x18 mm M N·m 300 N·m (58240020)
- WESTWARD 6.90mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLT0)
- MILWAUKEE TOOL 20mm Metric Ratcheting Combination Wrench (45-96-9320)
- MILWAUKEE TOOL 11/32 in. SAE Flex Head Combination Wrench (45-96-9811)
- CRESCENT WRENCH COMBINATION 7/16"" (CCW4)
- PROTO Combination Wrench, Metric, 18mm Head Sz (J1218MASD)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88226)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.21m (54PN61)
- CRAFTSMAN Wrenches, 17mm Short Metric Combination (CMMT44118)
- Bahco Combination Wrenches