Shop All Combination Wrenches
Bahco
Bahco Wrench, Open End, 1000V, 10mm
Mfr # 6MV-10
Zoro # G7646171
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Work on Live Equipment up to 1000 Volts, VDE Certified, 2 Layer Color Insulation Coating 6-16 mm Wrenches, 3 Layer Color Insulation Coating 17-32mm Wrenches
- Finish Insulated
- Head Size 10 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 6MV-10
- Zoro # G7646171
- UPC # 7314150120871
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 108mm |
Head Size | 10 mm |
Details
Features | For Work on Live Equipment up to 1000 Volts, VDE Certified, 2 Layer Color Insulation Coating 6-16 mm Wrenches, 3 Layer Color Insulation Coating 17-32mm Wrenches |
Finish | Insulated |
Measurement Type | Metric |
Description
Wrench,Open End,1000V,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Countersink #8 - 11/64" (00780)
- URREA 1-7/8" Satin finish 12-point combination wrench (1260A)
- FELO 1/4" Drive, 5/32" SAE Socket, 6 Points (07157 62761)
- PROTO Torque Wrench, 1Dr, 200-1000 ft.-lb. (J6023)
- MARTIN TOOLS SPROCKET & GEAR WRENCH COMB CH 24MM 12 PT LONG (MT1124MM)
- MARTIN SPROCKET & GEAR Wr, Comb, Chr, 36Mm, 1136MM (1136MM)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/4in Size (88240)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 19/32" Size (W-632)
- WILLIAMS Williams Mini Wrench, Open End, 4mm (1104MM)
- GEDORE Combination Wrench, Extra Long, 17mm (7 XL 17)
- URREA 12-point black finish combination wrench 3/8" opening size (1212B)
- Bahco Wrenches