Shop All Adjustable Wrenches
Bahco
Bahco Wrench, Adjustable, 8"
Mfr # 8071V
Zoro # G7609948
product price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Finish Three Layer Coating
- Material Chrome Vanadium Steel
- Features The Movable Jaw Slides Easily by Smoothly Operating the Thumb Screw
- Insulated / Uninsulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 8071V
- Zoro # G7609948
- UPC # 7314150121526
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 8" |
Adjustable Wrench Nominal Length | 8" |
Details
Finish | Three Layer Coating |
Material | Chrome Vanadium Steel |
Features | The Movable Jaw Slides Easily by Smoothly Operating the Thumb Screw |
Insulated / Uninsulated | Insulated |
Jaw Capacity | 1-1/16" |
Standards | ISO 6787, ANSI |
Sub-Category | Bahco |
Item | Wrench,Adjustable,8" |
Description
Wrench,Adjustable,8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- SOWA HIGH PERFORMANCE TAPS M14 x 1.5mm Yellow Ring HSSE-V3 Spiral Flute Taps (123665)
- WIHA 2 Piece Stub Screwdriver Set (31191)
- CHANNELLOCK 9 1/2 in Griplock V-Jaw Tongue and Groove Plier, Serrated (GL10)
- BAHCO Bahco Adj. Wrench, 6", 15/16" Cap., Chrome (BAH8070RCUS)
- BAHCO Bahco Adjustable Wrench, Black, 15" (8074 R US)
- BAHCO Bahco Adjustable Wrench, Black, 8" (BAH8071RUS)
- BAHCO Bahco Pipe Wrench, Ergo, Chrome, Adjustable, 8" (9071 RPC US)
- BAHCO Bahco Adj./Pipe Wrench, 8", 1-1/8" Cap., Black (BAH9071RPUS)
- BAHCO Bahco Chrome Adjustable Wrench, Ergo, 8" (9071 RC US)
- ALLIED INTERNATIONAL Wrench, Adjustable, 8" (51052)
- Bahco Adjustable Wrenches