Shop All Utility Knives
Bahco
Bahco Wrecking Knife, General Purpose 9" L
Mfr # 2448
Zoro # G7630056
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9"
- Blade Material Hardened Steel
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 2448
- Zoro # G7630056
- UPC # 7314150136049
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Overall Length | 9" |
Details
Blade Material | Hardened Steel |
Item | Bahco Wrecking Knife |
Application | General Purpose |
Description
Wrecking Knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Torque Ratchet 25Nm 178mm For Spark Plug 3/8 Sq. Drive (3751J-25)
- CRESCENT WRENCH COMBINATION 1/2"" (CCW5)
- MILWAUKEE TOOL BIG HAWG w/Carbide Teeth Kit - 8PC (49-56-9285)
- EXXO 13 Piece Drive Pin Set Punch (0034)
- BAHCO Bahco Electrician Knife with Guide, General Purpose Shock Resistant Plastic (2820VHELP)
- BAHCO Bahco Twin Blade Sports Knife (KBTU-01)
- STANLEY Interlock 512 in Fixed Blade Utility Knife Gray (10-299)
- GERBER Emergency Rescue Hook Hook, 8 in L (30-000590)
- HYDE Snap-Off Knife Snap-Off, 6 1/2 in L (42030)
- HD DECO Deer Scene Knife with Lock Blade (HD2135677)
- SOLAR GARD OLFA Utility Knife with Stainless Steel Handle (ST0501)
- Bahco Knives, Cutters & Snips