Shop All Adjustable Wrenches
Bahco
Bahco Wide Mouth Adjustable Wrench, Chrome, 8"
Mfr # 9031 RC US
Zoro # G7599597
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Finish Chrome
- Features Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers,
- Adjustable Wrench Grip Style Ergonomic
- Adjustable Wrench Nominal Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 9031 RC US
- Zoro # G7599597
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 8" |
Adjustable Wrench Nominal Length | 8" |
Details
Finish | Chrome |
Features | Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers, |
Adjustable Wrench Grip Style | Ergonomic |
Jaw Capacity | 1-1/2" |
Wrench Handle End Style | Hang Hole |
Item | Wide Mouth Adjustable Wrench,Chrome,8" |
Sub-Category | Bahco |
Description
Wide Mouth Adjustable Wrench,Chrome,8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC $PLIERS SNAP RING 10PC SET (AO9401)
- HOUGEN 1/2 X 1 in. 12,000-Series Annular Cutter Stack Cut (12116S)
- OTC Jaw Puller, 13 tons, 2 or 3 Jaws, 11 in. (1041)
- TEKTON 3/8 in. Drive SAE, 13 pcs, Electroless nickel (WCF93102)
- BAHCO Bahco Adjustable Wrench, Black, 18" (8075 R US)
- BAHCO Bahco Adj./Pipe Wrench, 10", 1-1/4" Cap., Black (BAH9072RPUS)
- BAHCO Bahco Adj. Wrench, 8", 1-1/8" Cap., Black (BAH9071RUS)
- BAHCO Bahco Adj. Wrench, 12", 1-3/8" Cap., Black (BAH9073RUS)
- BAHCO Bahco Chrome Adjustable Wrench, Ergo, 8" (9071 RC US)
- BAHCO Bahco Combo Adjustable Pipe Wrench, 8" (9031 RP US)
- PROTO Adjustable Wrench, Ergonomic, 0.311 lb (J706SB)
- Bahco Adjustable Wrenches