Shop All Locking Pliers
This Product is Discontinued
Bahco
Bahco Water Pump Pliers, Features: Fast Adjustment and Memory Retention, Slim Jaws (Discontinued)
Mfr # 7225
Zoro # G7630430
This Product is Discontinued
Key Features
- Features Fast Adjustment and Memory Retention, Slim Jaws
- Handle Type Double Dipped Plastic
- Jaw Length 2-5/8"
- Jaw Width 7/8"
- Overall Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 7225
- Zoro # G7630430
- UPC # 7314150237739
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 2-5/8" |
Jaw Width | 7/8" |
Overall Length | 12" |
Details
Features | Fast Adjustment and Memory Retention, Slim Jaws |
Handle Type | Double Dipped Plastic |
Plier Item | Quick Adjust Water Pump Pliers |
Plier Jaw Style | Slim Jaws |
Sub-Category | Bahco |
Item | Water Pump Pliers |
Description
Water Pump Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.