Shop All Utility Knife Blades
Bahco
Bahco Utility Knife, Ergo, Retractable
Mfr # KERU-01
Zoro # G7613755
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.02"
- Length 6.69"
- Material Steel
- Sub-Category Bahco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bahco
- MFR # KERU-01
- Zoro # G7613755
- UPC # 7314150196869
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 1.02" |
Length | 6.69" |
Details
Material | Steel |
Sub-Category | Bahco |
Item | Ergo Retractable Utility Knife |
Description
Utility Knife,Ergo,Retractable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA MASTER REFINERY PIPE AND VALVE WRENCH 8" (57580)
- MILWAUKEE TOOL 4MM-20MM Step Bit (48-89-9320)
- SUNEX PRY BAR SET 4 PC DLX (SU9804)
- BON TOOL Bon 84-472 Hoe, Field And Garden 54" Wood Handle (84-472)
- BAHCO Bahco Drop-Shape Blade 625 Scraper (625-DROP)
- BAHCO Bahco Double Edged Blade, 2" (BAH442)
- BAHCO Bahco Wavy Blade for 650/665 Scraper, 2" (850-1)
- BAHCO Bahco Round Blade 625 Scraper (625-ROUND)
- BAHCO Bahco Carbide Rodsaw Blade, 6" (215-150)
- BAHCO Bahco Pear-Shape Blade 625 Scraper (625-PEAR)
- STANLEY Snap-off Utility Blade, 18mm W, PK10 (11-718T)
- Bahco Utility Knife Blades